Shop Resideo Sale
Main product image of 6 Zone Universal Zone Control Panel Kit w/ Duct Temp Sensor, 75VA Transformer
Magnifying glass
Hover image to zoom

6 Zone Universal Zone Control Panel Kit w/ Duct Temp Sensor, 75VA Transformer

SKU:
ZP6-KIT
Rating:
(0)
Q&A:
(0)
6 Zone Universal Zone Control Panel Kit w/ Duct Temp Sensor, 75VA Transformer
Magnifying glass
Hover image to zoom
$665.88 each
In Stock
In Stock
Get 2 Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Number of Zones
6

Description

–
The ZP6 is a 6 zone, two-position forced air zone control panel that can be expanded to as many as 12 zones. The panel can be used with single-stage, multi-stage, heat pump or dual fuel equipment with up to 3 stages of heating and 2 stages of cooling. Slide switch configuration makes setup quick and easy. A wide range of control options provides ultimate application flexibility.

Features:
  • 6 zones expandable to 12
  • Auto changeover
  • Priority cooling or majority wins
  • Twenty minute time share option
  • LED status indication
  • On-board adjustable high and low limits and balance points
  • Staging by zone thermostat or adjustable staging timer
  • Purge cycle option
  • Competitively priced
  • 10-year warranty


Kit includes: Panel, duct temperature sensor and 75VA transformer

Specs

–
Warranty:

10 Year

Number of Zones:

6

Changeover:

Auto

Operating Temp Range:

-40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy