Apply to be a TradeMaster!
Main product image of Countertop Water Filter, Clear Housing w/ Carbon Block Filter
Magnifying glass
Hover image to zoom

Countertop Water Filter, Clear Housing w/ Carbon Block Filter

Brand:
iSpring
SKU:
CKC1C
Rating:
(0)
Q&A:
(0)
Countertop Water Filter, Clear Housing w/ Carbon Block Filter
Magnifying glass
Hover image to zoom
$50.87 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty

Description

–
Product Features
  • CLEAR HOUSING - See-through housing allows you to visually inspect the filter and know when it's time for a filter change
  • ULTRA SAFE - Includes a standard 5 micron Carbon Block Cartridge that removes 95% of chlorine, odors, sand, silt, sediment and rust from your drinking water. Tested by independent third-party to meet NSF/ANSI Standards.
  • EASY INSTALLATION - No drilling required. Portable and easy to install. Sleek and efficient design offers a natural look on any counter. Perfect for small spaces.
  • COMPLETE FILTRATION - A standard 10 inch CTO cartridge, a plastic wrench, two faucet adapters, tubing and O-ring included for a leak-free install.
  • LOW MAINTENANCE - It is recommended to replace the filters (FC15) every 6 months.
  • PLEASE NOTE - Unlike an RO membrane, this countertop water filtration system DOES NOT reduce Total Dissolved Solids (TDS). Instead this filter keeps healthy minerals in your water while removing harmful chemicals. If you are interested in a filter that removes TDS, please consider our iSpring tankless under sink Reverse Osmosis (RO) system RO500 or countertop RO water filter system RCT600.
Product Specifications
  • Color: Clear Housing with Carbon Filter
  • Suitable for campers, RVs, apartments, and houses
  • Universal Parts for Easy Replacement: The replacement cartridge is 2.5"x10" standard-sized carbon block filter
  • Including filter housing with countertop stand, carbon block filter, dispensing spout, diverter valve, tubing for installation, wrench, and manual.

Specs

–
Product Type:

Filtration System

Tubing

Type:

Drinking Water

Diverter Valve

Sediment

Filter Type:

Carbon Block

Micron Rating:

5

Reduction Claim:

Rust

Total Dissolved Solids (TDS)

Sand

Silt

Chlorine Taste & Odor (CTO)

Warranty:

1 Year

Includes:

Dispensing Spout

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy