Apply to be a TradeMaster!
Main product image of 5-Stage Tankless Commercial Reverse Osmosis Drinking Water Filtration System w/ Dual Booster Pumps, Pressure Gauges, and Freestanding Bracket
Magnifying glass
Hover image to zoom

5-Stage Tankless Commercial Reverse Osmosis Drinking Water Filtration System w/ Dual Booster Pumps, Pressure Gauges, and Freestanding Bracket

Brand:
iSpring
SKU:
CRO2000
Rating:
(0)
Q&A:
(0)
5-Stage Tankless Commercial Reverse Osmosis Drinking Water Filtration System w/ Dual Booster Pumps, Pressure Gauges, and Freestanding Bracket
Magnifying glass
Hover image to zoom
$3,538.19 each
In Stock
In Stock
Get 3 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 150 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
5
Product Highlight: Temperature Range (F)
41°F to 100°F

Description

–
  • Advanced RO Membrane Technology: Equipped with a high-efficiency RO membrane, the CRO2000 removes up to 99% of over 1,000 contaminants, including PFAS and lead. It offers superior water-saving capabilities, with a low pure-to-waste ratio of 2:1 and a daily output of up to 2,000 gallons.
  • High-Efficiency Booster Pump: The system's dual booster pumps address low water pressure issues (<45 psi), increasing purified water production. This optimizes the filtration process, resulting in higher output (up to 1.4 GPM) and less wastewater.
  • Intelligent Monitoring & Dual Gauges: Featuring a low pressure and pump overload protection, the system ensures reliability. Dual pressure gauges monitor inlet and pre-RO membrane pressure, aiding in maintenance and optimizing system performance.
  • Effortless Maintenance: With a built-in auto-rinsing feature, the system flushes out impurities from the RO membrane, extending its life to up to 3 years. This automated self-cleaning mechanism reduces the need of frequent maintenance.
  • Convenient Mobility and Stability: The freestanding stainless steel frame with wheels and locking brakes offers easy maneuverability and secure positioning, eliminating cumbersome setups and ensuring convenient placement.
  • Versatile Compatibility: Ideal for various settings, the CRO2000's 3/4'' water inlet and 3/8'' water outlet allow seamless integration with multiple water dispensing systems, making it suitable for residential and commercial use in restaurants, coffee shops, and more.
  • Note: CRO2000 is shipped in 2 separate packages, ensuring each component arrives safely and promptly.

Specs

–
Reduction Claim:

Chloramine

Arsenic

Sediment

Odor

Mercury

Cysts

Bacteria

Sand

PFAs

PFOA/PFOS

Lead

Microplastics

Rust

Chlorine

Fluoride

Copper

Chlorine Taste

Iron

Stages:

5

Water Pressure:

40 to 70 psi

Flow Rate (GPM):

1.4

Product Type:

Filtration System

Temperature Range (F):

41°F to 100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy