Apply to be a TradeMaster!
Main product image of 0.01 Micron 4 Stage Tankless Under Sink/Inline Drinking Water Ultra Filtration System for Sink, Refrigerator and RV
Magnifying glass
Hover image to zoom

0.01 Micron 4 Stage Tankless Under Sink/Inline Drinking Water Ultra Filtration System for Sink, Refrigerator and RV

Brand:
iSpring
SKU:
CU-A4
Rating:
(1)
Q&A:
(0)
0.01 Micron 4 Stage Tankless Under Sink/Inline Drinking Water Ultra Filtration System for Sink, Refrigerator and RV
Magnifying glass
Hover image to zoom
$169.99 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Warranty
1 Year Warranty

Description

–
The advance 4-stage design of this multipurpose water filtration system includes both Ultrafiltration and KDF/GAC stages. The 0.01 micron Ultra Filtration (UF) stage removes up to 99% of most problematic pollutants such as chlorine and chlorine treatment by-products, lead, arsenic, and much more while retaining healthy minerals. This system provides water filtration for unlimited free bottled water quality at your kitchen sink. Simple to install and simple to maintain, CU-A4 Easy-Twist Cartridges simply twist on and off. All filters, tubing and other water-contacting parts are manufactured to comply strictly with FDA and NSF/ANSI standards for water quality.

Specs

–
Product Type:

Filtration System

Type:

Drinking Water

Flow Rate (GPM):

0.56

Flow Rate (GPD):

4

Water Pressure:

20 to 80 PSI

Max Water Temp (°F):

100°F

Temperature Range (F):

40°F to 100°F

Cartridge Life:

9 Months

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Meh

Less than thrilled. For a 4 stage filter I was expecting much better quality at the end of the tap... only slight improvement on city water supply.
kcopp
New Hampshire
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy