Apply to be a TradeMaster!
Main product image of Gravity-Fed Stainless Steel Countertop Water Filter System, Black Wood Base w/ 2 Activated Carbon Water Filters, 3.17 Gal
Magnifying glass
Hover image to zoom

Gravity-Fed Stainless Steel Countertop Water Filter System, Black Wood Base w/ 2 Activated Carbon Water Filters, 3.17 Gal

Brand:
iSpring
SKU:
DGF2-B
Rating:
(0)
Q&A:
(0)
Gravity-Fed Stainless Steel Countertop Water Filter System, Black Wood Base w/ 2 Activated Carbon Water Filters, 3.17 Gal
Magnifying glass
Hover image to zoom
$244.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black
Product Highlight: Installation Type
Counter Top
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Stages
2

Description

–
  • Easy to Use: This high-quality gravity-fed water filtration system offers a simple and intuitive design. Just pour water into the upper chamber, and gravity takes care of the rest. The stainless steel spigot ensures a smooth flow of clean, drinkable water.
  • Large Capacity: Designed to hold 3.17 gallons of water. This gravity-fed water tank provides ample drinking water for 5-7 people daily. No more worrying about constantly refilling!
  • Food-Grade Craftsmanship: Crafted with 304 food-grade stainless steel, both upper and lower chambers, as well as the spigot, are built to last. The brushed texture not only enhances durability but also makes cleaning a breeze. Corrosion and rust resistance ensure suitability for daily and extended use.
  • Durable Double-Layer Design with Insulation Filling: Crafted with high-quality double layer stainless steel, this water filter ensures long-lasting reliability. Plus, its innovative insulation filling design helps maintain the temperature of your drinking water, providing you with refreshingly cool hydration whenever you need it. The iSpring DGF2 water filter has the exceptional ability to keep your water cool for up to 8 hours.
  • Leak-Free Design: Say goodbye to worries about leaks. Our gravity-fed water filtration system is designed with precision to ensure a leak-free experience, giving you peace of mind.
  • High-Efficiency Filtration Effect: Equipped with 2 high-performance activated carbon filters, this water filter excels at removing impurities. From chlorine to odors, cloudiness, and even colors, experience a flow rate of up to 3 gallons per hour.
  • Super Long Service Life: With the power of 2 activated carbon filters, which can provide up to an impressive 6,000 gallons of clean water throughout its entire service life.
  • Easy Assembly, No Extra Hassle: No need to be a DIY expert; our gravity-fed water filter system is designed for hassle-free assembly, ensuring you can start enjoying clean water without any additional work. There's no requirement for electricity, no need for drilling, and no extra handywork. Simply assemble it and enjoy fresh water for your home, office, and backyard parties.

Specs

–
Water Pressure:

40 to 100 psi

Finish:

Black

Reduction Claim:

Odor

Chlorine

Chlorine Taste

Installation Type:

Counter Top

Temperature Range (F):

40°F to 100°F

Stages:

2

Product Type:

Filtration System

Flow Rate (GPM):

0.05

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy