Shop Resideo Sale
Main product image of 10" x 4.5" Replacement Sediment & Lead-Removal Filter for WGB21B-CPB Whole House Water System
Magnifying glass
Hover image to zoom

10" x 4.5" Replacement Sediment & Lead-Removal Filter for WGB21B-CPB Whole House Water System

Brand:
iSpring
SKU:
F2WGB21BCPB
Rating:
(0)
Q&A:
(0)
10" x 4.5" Replacement Sediment & Lead-Removal Filter for WGB21B-CPB Whole House Water System
Magnifying glass
Hover image to zoom
$104.39 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 4.5"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Height (Inches)
10" Height

Description

–
Features:
  • Lead Removal: The media of the FC15B-PB filter can effectively remove up to 99% of lead from your water, ensuring safer drinking water for your household.
  • Comprehensive Heavy Metal Filtration: Featuring advanced MetSorb media, our FC15B-PB water filter efficiently removes heavy metals like arsenic (III & V), lead, mercury, cadmium, and more. This superior filtration extends the lifespan of the filter, reducing replacement frequency. (Note: This product is independently manufactured by iSpring and is not affiliated with MetSorb.)
  • Superior Sediment Filtration: The first stage utilizes a high-performance polypropylene (PP) sediment filter, capturing particles as small as 5 microns. This pre-filtration step not only ensures optimal water quality but also prolongs the life of the subsequent filters by preventing clogs.
  • Standard Size: Our filters fit standard 10" x 4.5" housings, including brand-name models.
  • Built to Last: Your filter changing schedule will depend on the contamination level of your source water. We recommend changing your filters every 12 months or after filtering up to 50,000 gallons of water.
  • Guaranteed Freshness: Each cartridge is individually wrapped to maintain optimal freshness. Please unwrap before use.
  • Peace of Mind Support: Register online to activate your warranty and enjoy lifetime free tech support from our U.S.-based team. We stand by our products-if you encounter any issues, contact us immediately, and we'll gladly assist!
  • Important Note: This filter does not reduce Total Dissolved Solids (TDS) like an RO membrane. If TDS removal is your goal, we recommend exploring our iSpring Reverse Osmosis (RO) systems.

Specs

–
Filter Type:

Sediment

Reduction Claim:

Heavy Metals

Lead

Sediment

Size:

10" x 4.5"

Diameter (Inches):

4-1/2"

Height (Inches):

10"

Product Type:

Replacement Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy