Shop Resideo Sale
Main product image of 10" x 4.5" Replacement Sediment & PFAS Filter for WGB21B-PF Whole House Water Filter System
Magnifying glass
Hover image to zoom

10" x 4.5" Replacement Sediment & PFAS Filter for WGB21B-PF Whole House Water Filter System

Brand:
iSpring
SKU:
F2WGB21BPF
Rating:
(0)
Q&A:
(0)
10" x 4.5" Replacement Sediment & PFAS Filter for WGB21B-PF Whole House Water Filter System
Magnifying glass
Hover image to zoom
$138.17 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Height (Inches)
10" Height
Product Highlight: Size
10" x 4.5"

Description

–
The iSpring F2WGB21BPF filter pack offers a compact yet powerful solution for maintaining clean, safe water throughout your home. Specially designed for the iSpring WGB21B-PF whole house system, this 2-stage set includes a sediment filter to capture dirt, rust, and debris, and a carbon block filter SGS-tested for PFAS reduction, including PFOA and PFOS-helping safeguard against harmful "forever chemicals." Together, they also reduce chlorine, VOCs, and unwanted taste and odor, delivering dependable everyday protection. Ideal for homes with space limitations or moderate water usage, this 10" x 4.5" replacement set is easy to install and built to last. Each cartridge is individually sealed for freshness, with a capacity of up to 50,000 gallons or about 6 months of use, depending on water quality. The F2WGB21BPF is a trusted choice for homeowners seeking long-lasting filtration with proven PFAS reduction. For TDS removal, consider pairing with an iSpring Reverse Osmosis system at the point of use.

Features:
  • Targets Harmful PFAS Chemicals - The FC15B-PF carbon block filter is independently tested to reduce up to 99% of PFAS, including PFOA and PFOS, providing reliable protection from "forever chemicals" commonly found in municipal and well water.
  • Chlorine, Taste & Odor Reduction - In addition to PFAS, the carbon filter also reduces chlorine, VOCs, and unpleasant taste and odor, while the sediment filter captures rust, dirt, and sand to protect plumbing.
  • High Capacity & Long Lifespan - Each cartridge lasts up to 6 months or treats 50,000 gallons of water, depending on usage and water quality. Fits standard 10" x 4.5" housings in most home water filtration systems.
  • Peace of Mind Guaranteed - Backed by a 1-year limited warranty and lifetime technical support from our U.S.-based customer service team. Whether you're buying your first system or replacing filters, we're here to help before and after your purchase.
  • Please Note - This filter retains healthy minerals and does not reduce TDS. For total dissolved solids removal, pair with an iSpring Reverse Osmosis system-an ideal complement to any whole house water filtration system.

Specs

–
Reduction Claim:

Lead

Sediment

Heavy Metals

Product Type:

Replacement Filter

Diameter (Inches):

4-1/2"

Height (Inches):

10"

Filter Type:

Sediment

Size:

10" x 4.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy