Apply to be a TradeMaster!
Main product image of 50 Micron 2-Stage Whole House Water Filter Replacement for WGB22B-KS
Magnifying glass
Hover image to zoom

50 Micron 2-Stage Whole House Water Filter Replacement for WGB22B-KS

Brand:
iSpring
SKU:
F2WGB22BKS
Rating:
(0)
Q&A:
(0)
50 Micron 2-Stage Whole House Water Filter Replacement for WGB22B-KS
Magnifying glass
Hover image to zoom
$126.77 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
2

Description

–
  • Advanced Water Filtration Technology: Our whole house water filter pack incorporates three specialized filters for comprehensive water purification. The first-stage polypropylene sediment filter (FP25B) captures particles as small as 5 microns. The second-stage FG25B-KS compound filter is tailored to eliminate a wide range of contaminants, including chlorine, chloramine, lead, mercury, hydrogen sulfide, heavy metals, PFAS, herbicides, and odors.
  • Fits Standard Housings: Designed to fit seamlessly into standard housings that accommodate 20" x 4.5" whole house water filter cartridges, including popular brand-name models.
  • Exceptional Performance and Longevity: These replacement cartridges ensure minimal impact on water flow, providing a flow rate of up to 15 GPM while requiring minimal maintenance. Depending on your water quality and usage, the filters are designed to supply a family of four with clean water for up to an entire year.
  • Dedicated Customer Service: Experience peace of mind with our top-notch customer support. We offer technical assistance and customer service via phone or email, directly from our headquarters in Atlanta, GA.
  • Our knowledgeable team is committed to helping you find the ideal filtration solution for your specific water concerns and assisting with any post-purchase support you may require. Our goal is to enhance your overall user experience.
  • Important Note: Unlike reverse osmosis (RO) membranes, these filters do NOT reduce Total Dissolved Solids (TDS). Instead, it preserves essential minerals in your water while effectively removing harmful chemicals. If your focus is on TDS reduction, we recommend exploring our iSpring Reverse Osmosis (RO) systems. Each filter cartridge is individually wrapped to maintain freshness; please ensure you unwrap the cartridges before installation

Specs

–
Micron Rating:

50

Product Type:

Replacement Filter

Reduction Claim:

Hydrogen Sulfide

Sulphur

PFAs

Chlorine

Heavy Metals

Stages:

2

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy