The iSpring F3WGB32BKSNC 3-stage whole house water filter replacement pack is specially designed to keep your WGB32B-KSNC whole house water filtration system performing at its best. Featuring a 3-stage filtration setup, it includes a 20" sediment filter (FP25B) that captures dirt, rust, and debris, followed by a premium GAC KDF filter (FG25B-KS) that targets heavy metals such as lead and mercury, hydrogen sulfide, pesticides, and other common contaminants found in both city and well water. The final stage employs an advanced catalytic carbon filter (FC25B-NC), whose media has been tested by SGS according to NSF/ANSI 42 standards, proven to remove up to 94.4% of chloramine. This premium chloramine removal water filter also efficiently reduces chlorine, VOCs, and unpleasant tastes and odors, providing cleaner, fresher-tasting water throughout your home. Perfect for households using the iSpring WGB32B-KSNC or other standard 20" x 4.5" whole house water filter systems, this replacement pack delivers dependable filtration for both city and well water applications. Together, these filters can treat up to 100,000 gallons of water or last up to 12 months, depending on water quality and usage, providing clean, fresh water to every tap in your home. Each cartridge is individually sealed to preserve freshness and maintain top filtration performance. This whole house water filter replacement retains healthy minerals in your water and does not reduce TDS. For total dissolved solids (TDS) removal, pair it with an iSpring Reverse Osmosis system for complete water purification.
Features:
| Diameter (Inches): | 4-1/2" |
|---|---|
| Filter Type: | Sediment |
| Stages: | 3 |
| Reduction Claim: | Heavy Metals Sediment Chloramines |
| Product Type: | Replacement Filter |
| Size: | 20" x 4.5" |
| Height (Inches): | 20" |