Shop Resideo Sale
Main product image of 20" x 4.5" Whole House Chloramine Removal Water Filter
Magnifying glass
Hover image to zoom

20" x 4.5" Whole House Chloramine Removal Water Filter

Brand:
iSpring
SKU:
FC25B-NC
Rating:
(0)
Q&A:
(0)
20" x 4.5" Whole House Chloramine Removal Water Filter
Magnifying glass
Hover image to zoom
$232.88 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 4.5"
Product Highlight: Height (Inches)
20" Height
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
The iSpring FC25B-NC is a high-capacity 20" x 4.5" whole house water filter designed for powerful and reliable chloramine reduction. This filter uses premium catalytic carbon filtration media that has been independently tested by SGS to meet NSF/ANSI 42 standards, demonstrating up to 94.4% chloramine reduction. The advanced media helps convert chloramine into harmless byproducts while also reducing chlorine, VOCs, unpleasant tastes, and odors, delivering cleaner and fresher water throughout your home. Built for long-lasting performance, the FC25B-NC treats up to 100,000 gallons or up to 12 months of use, depending on water quality. Each Chloramine removal water filter is individually sealed at the factory to ensure cleanliness, freshness, and peak performance right out of the box. This whole house filter maintains beneficial minerals and does not reduce TDS, making it an excellent choice for improving household water quality without altering mineral content. For users seeking complete TDS removal, the FC25B-NC pairs perfectly with iSpring's reverse osmosis systems.

Features:
  • SGS-Tested Chloramine Removal: The FC25B-NC filter utilizes premium catalytic carbon media that has been tested by SGS according to NSF/ANSI 42 standards, proven to remove up to 94.4% of chloramine. This advanced media efficiently converts chloramine into harmless byproducts while also reducing chlorine, VOCs, and unpleasant tastes and odors, delivering cleaner, fresher-tasting water throughout your entire home.
  • Built to Last: Designed for durability, this whole house water filter delivers reliable performance for up to 100,000 gallons or 12 months, depending on water usage and quality. It is a long-lasting solution for those seeking dependable whole home water filtration.
  • Freshness Guaranteed - Every water filter cartridge comes individually sealed at the factory to ensure maximum cleanliness and peak performance. Simply unwrap and install.
  • Beneficial Minerals Intact - These water filter whole house filters your water while preserving essential minerals without lowering TDS. For complete removal of total dissolved solids, consider iSpring reverse osmosis systems.
  • Peace of Mind Guaranteed - Supported by lifetime technical support from our U.S.-based customer service team. We're here to assist you every step of the way as you replace filters and keep your whole-house system performing at its best.

Specs

–
Filter Type:

Catalytic Carbon

Size:

20" x 4.5"

Reduction Claim:

Chloramines

Height (Inches):

20"

Diameter (Inches):

4-1/2"

Product Type:

Replacement Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy