Apply to be a TradeMaster!
Main product image of Replacement Cartridge for WSP50ARJ Spin Down Sediment Water Filter (50 Micron)
Magnifying glass
Hover image to zoom

Replacement Cartridge for WSP50ARJ Spin Down Sediment Water Filter (50 Micron)

Brand:
iSpring
SKU:
FWSP50ARJ
Rating:
(0)
Q&A:
(0)
Replacement Cartridge for WSP50ARJ Spin Down Sediment Water Filter (50 Micron)
Magnifying glass
Hover image to zoom
$94.68 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • NSF/ANSI 372 Certified: The WSPARJ sediment water filter is certified lead-free under NSF/ANSI 372 standards, ensuring safer and cleaner water for your home.
  • Jumbo Size and High Flow Rate: Designed for a more complicated well water situation, the WSP50ARJ spin-down sediment water filter provides a 1-gallon capacity, which is 22 times larger than sediment filters. The maximum flow rate of WSP50ARJ is 25 GPM. Universal fittings can be easily installed and adaptable to other applications-two types of threads on both ends of connectors: 1-inch MNPT and 3/4-inch FNPT.
  • Advanced Frontier Water Filter: The whole house sediment filter uses a 50-micron filter screen. This means it can filter up to 99% of large particulates such as sediments, dirt, rust, sand, floating objects, and other water pollutants. As a central water purification pre-filter, WSP50ARJ is a reliable first line of defense that can protect terminal equipment and appliances, including downstream pipelines, water purifiers, water heaters, wall-hung boilers, washing machines, and showerheads.
  • Auto Flushing Module: iSpring WSP50ARJ whole house water filter has an integrated auto flushing module (dual power supply) that saves time and effort on routine maintenance. Choose from auto, semi-auto, and manual on the HD touch screen to enable the system to automatically flush on a preset schedule.
  • Flushable and Reusable: The whole house spin-down sediment water filter is used to create a multi-layer gradient filtration system, removing considerable workload from the more advanced filters that follow it; this results in longer filter life. Regularly flushing can prolong the filter's lifespan, reduce the need to replace it, and save money.
  • Pressure-resistant and Durable materials: 316L food-grade stainless steel precision filter mesh, explosion-proof transparent housing provides clear visibility, great intuitiveness, and convenience. The explosion-proof test is over 500 psi pressure, and the water hammer tests are passed over 100,000 times.
  • Four Different Microns for Replacement Filters: Four microns filter sizes are available for the WSPSL-ARJ/WSPSL-ARJ-BP series. Find the perfect fit for your needs, including the FWSP50SL-ARJ, FWSP100SL-ARJ, FWSP200SL-ARJ, and FWSP500SL-ARJ
  • Our NSF Certification validates the entire filtration system's performance, setting us apart from competitors that certify only components or materials.

Specs

–
Micron Rating:

50

Reduction Claim:

Cysts

Product Type:

Replacement Cartridge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy