Apply to be a TradeMaster!
Main product image of 50 Micron Spin Down Sediment Water Filter Replacement Cartridge w/ Siliphos for WSPSL-ARJ & WSPSL-ARJ-BP
Magnifying glass
Hover image to zoom

50 Micron Spin Down Sediment Water Filter Replacement Cartridge w/ Siliphos for WSPSL-ARJ & WSPSL-ARJ-BP

Brand:
iSpring
SKU:
FWSP50SL-ARJ
Rating:
(0)
Q&A:
(0)
50 Micron Spin Down Sediment Water Filter Replacement Cartridge w/ Siliphos for WSPSL-ARJ & WSPSL-ARJ-BP
Magnifying glass
Hover image to zoom
$110.77 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Replacement Cartridge with Siliphos for iSpring Spin Down Sediment Filter (WSPSL-ARJ, WSPSL-ARJ-BP)
  • Features a 50-micron/100-micron/200-micron/500-micron Stainless steel mesh filter screen
  • Effectively eliminates dirt, sand, and rust, preventing their entry into larger filters or appliances
  • Cartridge dimensions: 12 inches in length by 4 1/2 inches outside diameter
  • Enjoy the assurance of lifetime technical support from iSpring.
  • NSF/ANSI/CAN 372 Certified: Certified to meet NSF/ANSI/CAN 372 standards for low lead content, ensuring safer drinking water with materials that comply with stringent health and safety requirements.

Specs

–
Reduction Claim:

Cysts

Micron Rating:

50

Product Type:

Replacement Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy