Apply to be a TradeMaster!
Main product image of Reverse Osmosis Replacement Membrane for RO800G System, 800 GPD
Magnifying glass
Hover image to zoom

Reverse Osmosis Replacement Membrane for RO800G System, 800 GPD

Brand:
iSpring
SKU:
MRO800
Rating:
(0)
Q&A:
(0)
Reverse Osmosis Replacement Membrane for RO800G System, 800 GPD
Magnifying glass
Hover image to zoom
$159.99 each
In Stock
In Stock
Get 1 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Easy Replacement: Effortless twist-and-lock filters without cutting off the water supply. It takes only seconds to finish with no tools needed, which is truly time saving and energy saving.
  • Fast flow: Provides RO quality water of up to 800 gallons per day, with up to 2.5:1 pure water to waste water ratio. It's 5x more efficient than a traditional RO membrane.
  • High Effectiveness: Rejects a wide spectrum of impurities down to 0.0001 micron. Also removes heavy metals and many organic matters.
  • Lifetime: Up to 24-36 months filter life depending on daily usage and the quality of the water. CompatibilityCompatible with RO800G Tankless RO Reverse Osmosis Water Filtration System.

Specs

–
Water Pressure:

15 to 70 psi

Flow Rate (GPD):

800

Product Type:

Membrane

Micron Rating:

0.2

Type:

Reverse Osmosis

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy