Apply to be a TradeMaster!
Main product image of 6-Stage Reverse Osmosis Under Sink Drinking Water Filter System w/ Brushed Nickel Faucet
Magnifying glass
Hover image to zoom

6-Stage Reverse Osmosis Under Sink Drinking Water Filter System w/ Brushed Nickel Faucet

Brand:
iSpring
SKU:
PH100-ISPRING
Rating:
(0)
Q&A:
(0)
6-Stage Reverse Osmosis Under Sink Drinking Water Filter System w/ Brushed Nickel Faucet
Magnifying glass
Hover image to zoom
$359.99 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
6
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Under Sink
Product Highlight: Warranty
1 Year Warranty

Description

–
The PH100 is a multi-layered filter system that removes over 1,000 contaminants, including lead (removes up to 98% of lead), chlorine, fluoride, arsenic, asbestos, calcium, sodium, and more. The system consists of 6 different stages, all the filters and RO membrane are made in the U.S.A.
Product Features
  • iSpring PH100 rated at 100 GPD, with up to 1:1 filtered water to waste water ratio and upgraded 3/8” input and output design.
  • Including an additional sixth stage - an Alkaline Remineralization filter which can restore minerals and balanced alkalinity.
  • Do-it-yourself installation, typically in a couple of hours with industry-leading help just a phone call away. Fits under a standard kitchen sink, with all parts included, instructions, and videos. For leak-free installation, simply push tubing 1/2-inch deep into quick-fitting connectors and lock - no threading pipes needed.
  • European-designed brushed nickel all-metal faucet and clear see-through 1st stage housing.

Specs

–
Product Type:

Filtration System

Type:

Reverse Osmosis

Drinking Water

Flow Rate (GPD):

100

Stages:

6

Finish:

Brushed Nickel

Reduction Claim:

Chlorine Taste & Odor (CTO)

Installation Type:

Under Sink

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy