| Reduction Claim: | Chloramine Lead Odor Sand Bacteria Chlorine Taste Cysts Sulphur Rust Microplastics Iron PFAs Copper Mercury PFOA/PFOS Arsenic Sediment Fluoride Chlorine |
|---|---|
| Flow Rate (GPM): | 0.05 |
| Water Pressure: | 40 to 80 psi |
| Product Type: | Filtration System |
| Stages: | 6 |
| Installation Type: | Under Sink |
| Temperature Range (F): | 40°F to 100°F |
| Micron Rating: | 50 |