Shop Resideo Sale
Main product image of 5-Stage Countertop Reverse Osmosis System w/ Instant Hot RO UV Water Dispenser (100 GPD)
Magnifying glass
Hover image to zoom

5-Stage Countertop Reverse Osmosis System w/ Instant Hot RO UV Water Dispenser (100 GPD)

Brand:
iSpring
SKU:
RCD100
Rating:
(0)
Q&A:
(0)
5-Stage Countertop Reverse Osmosis System w/ Instant Hot RO UV Water Dispenser (100 GPD)
Magnifying glass
Hover image to zoom
$419.99 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Temperature Range (F)
41°F to 100°F
Product Highlight: Installation Type
Counter Top
Product Highlight: Stages
5

Description

–
  • No Installation & High Efficiency - This countertop RO water filter does not need any plumbing or installation. Simply plug it in and start enjoying clean drinking water right away. This system is suitable for use in any location with an available power outlet, including offices, bedrooms, kitchens, RVs, and more. With 100 GPD capacity, this RCD100 is perfect to meet small to medium families' needs. Additionally, the advanced wastewater circulation technique enhances the filtration performance, achieving a 2.5:1 pure to drain water ratio.
  • Instant Hot & Customizable Temperature - This RO system countertop features both water filtration and instant heating function to meet various temperature demands. Equipped with 4 temperature modes (Room Temperature, 120F, 185F, and 205F), this system provides immediate access to water at the desired temperature, making it convenient for preparing baby formula, coffee, and tea. Featuring a child safety lock, the RCD100 water dispenser is the perfect addition to any household. Stay hydrated throughout the day with our effortless filling and usage system.
  • Most Impurities Reduction - As iSpring's next-generation countertop Reverse Osmosis water filtration system, it removes up to 99% of over 1,000 harmful contaminants like PFAS, vinyl chloride, chlorine, fluoride, lead, arsenic, asbestos, calcium, sodium and more. This ensures access to fresh and filtered drinking water. The system features a built-in UV light, providing added protection.
  • Smart Panel & Filter Life Monitor - The smart panel display allows for easy monitoring of the filter lifespan and provides timely reminders when a replacement is needed. The LED screen also offers a real-time temperature display and low water level reminders, providing a complete picture of the filtration status. Access fresh water with a single touch and customize drinking experience with four temperature modes.
  • Low Maintenance - The twist-and-lock design makes filter replacement a breeze. This reverse osmosis system countertop also has an automatic self-cleaning mode. The system automatically initiates a flush sequence upon first-time use. After filling the tank, this RO water filter flushes for 30 seconds. All features work together to provide peace of mind and confidence when drinking water.
  • Note: this RO system is intended for CITY WATER, not well water. The incoming water temperature: 41 - 100F

Specs

–
Finish:

White

Reduction Claim:

Copper

Chlorine

Bacteria

Lead

Fluoride

Temperature Range (F):

41°F to 100°F

Product Type:

Filtration System

Installation Type:

Counter Top

Stages:

5

Flow Rate (GPD):

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy