Shop Resideo Sale
Main product image of Plug and Play Hot & Cold Reverse Osmosis Countertop System w/ Alkaline RO Water Dispenser
Magnifying glass
Hover image to zoom

Plug and Play Hot & Cold Reverse Osmosis Countertop System w/ Alkaline RO Water Dispenser

Brand:
iSpring
SKU:
RCD100HCG
Rating:
(0)
Q&A:
(0)
Plug and Play Hot & Cold Reverse Osmosis Countertop System w/ Alkaline RO Water Dispenser
Magnifying glass
Hover image to zoom
$599.99 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
3
Product Highlight: Installation Type
Counter Top
Product Highlight: Finish
Black
Product Highlight: Temperature Range (F)
41°F to 100°F

Description

–
  • Hot and Cold RO Dispenser - Experience the convenience of the cold and hot RO water filter system with the iSpring RCD100HCG. Featuring thermoelectric cooling technology, this alkaline reverse osmosis system operates quietly and delivers cold water efficiently while consuming less power and space compared to traditional compressor cooling systems. Designed with 9 temperature options and 6 dispensing volume options, it can be easily adjusted to meet different hydration preferences.
  • Convenient Dual Pitchers - Incorporated with a dual-pitcher design, the reverse osmosis water filter countertop allows you to have filtered water available at your fingertips or stored in the fridge while the other remains operational in the system. It ensures continuous access to fresh, filtered water without the need for frequent refills.
  • 1000 Contaminants Removal with Balanced pH - The advanced alkaline RO water filtration system eliminates over 99% of 1,000 harmful contaminants, including PFAS (PFOA and PFOS), vinyl chloride, chlorine, fluoride, lead, arsenic, asbestos, calcium, sodium, and others. With alkaline filtration, this countertop RO system ensures great-tasting pH-balanced water whenever you need it.
  • Real-Time Monitoring and Safety Features - The smart panel of the iSpring RCD100HCG countertop reverse osmosis system offers real-time monitoring of source water and filtered water TDS levels, along with temperature display and low water level reminders. Additionally, enjoy customizable dispense volume and added peace of mind with the child safety lock feature. The system also includes a 10-second auto flush process upon opening or closing the source water tank cover, extending the lifespan of filters.
  • No Plumbing & Filter Lifespan Monitor - Designed for convenience, this reverse osmosis system countertop requires no plumbing, making it suitable for any location with a power outlet, including households, offices, and RVs. With a 100 GPD capacity and up to 2.5:1 pure to drain water ratio, the portable reverse osmosis system efficiently meets various water needs. The RO water dispenser includes filter life monitoring and features a twist-and-lock design for easy filter replacements. For replacement filters, please search for "FPCA100" & "MCD100HC".

Specs

–
Reduction Claim:

Chlorine

Copper

Lead

Fluoride

Stages:

3

Flow Rate (GPD):

100

Installation Type:

Counter Top

Finish:

Black

Temperature Range (F):

41°F to 100°F

Product Type:

Filtration System

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy