Shop Resideo Sale
Main product image of Countertop Hot & Cold Sparkling Reverse Osmosis Water Filter System w/ UV & TDS Monitor
Magnifying glass
Hover image to zoom

Countertop Hot & Cold Sparkling Reverse Osmosis Water Filter System w/ UV & TDS Monitor

Brand:
iSpring
SKU:
RCD100SPKHC
Rating:
(0)
Q&A:
(0)
Countertop Hot & Cold Sparkling Reverse Osmosis Water Filter System w/ UV & TDS Monitor
Magnifying glass
Hover image to zoom
$731.95 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Enjoy fresh, healthy water your way with the iSpring RCD100SPKHC, a countertop reverse osmosis system that combines advanced filtration with sparkling, hot, and cold water options. Its multi-layer filtration effectively reduces PFAS, TDS, microplastics, heavy metals, chlorine, and more, while the built-in UV water filter provides extra protection. With one-touch dispense from 6-69 oz, real-time TDS monitoring, and an easy plug-and-play setup, it's designed for convenience at home, in the office, or even in an RV. Compatible with standard CO2 cylinders (NOT included), this all-in-one system delivers safe, great-tasting water tailored to your needs.


Features:


  • ADJUSTABLE SPARKLE - Enjoy sparkling water your way with this soda maker machine, with easy control to customize the carbonation level to your taste.
  • HOT AND COLD WATER DISPENSER - Wide 45_F-210_F range offers precise control for every need, from chilled drinks to boiling water.
  • ADVANCED FILTRATION - Multi-layer protection: PP sediment, aerospace-grade activated carbon fiber, RO membrane, and granular activated carbon. This countertop reverse osmosis water filter removes over 1,000 contaminants, including PFAS, TDS, microplastics, heavy metals, and chlorine.
  • UV WATER FILTER - Built-in UV light offers added protection for safe and clean drinking water.
  • DIY-FRIENDLY INSTALLATION - Plug-and-play design requires no plumbing, making this countertop water dispenser easy to set up anywhere, from RVs and apartments to bedrooms and offices.
  • REAL-TIME TDS MONITOR - Continuously tracks source and filtered water quality, ensuring safe water with every sip.
  • 6-69 OZ ADJUSTABLE DISPENSE VOLUME - One-touch operation to easily fill cups, bottles, or large travel containers.
  • FILTER LIFESPAN TRACKER - Smart reminders ensure timely filter replacement, keeping the countertop RO water filtration system running at peak performance.
  • ALL-IN-ONE FILTER - The composite FPCM100 cartridge combines multiple stages into one and lasts up to 1 year for simple and low-maintenance replacement.
  • FCC CERTIFIED - This RO system complies with Part 15 of the FCC Rules for safe and reliable operation.
  • TRUSTWORTHY SUPPORT - America's favorite RO brand, backed by lifetime technical support in Atlanta, GA, ensuring expert assistance whenever you need it.
  • CYLINDER COMPATIBILITY - Designed to fit standard screw-in CO2 cylinders (NOT included) commonly available on the market.

Specs

–
Filter Type:

UV System Carbon Block

Product Type:

Reverse Osmosis Water Filter System

Reduction Claim:

Heavy Metals

Chlorine

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy