Apply to be a TradeMaster!
Main product image of Residential and Light Commercial Tankless Reverse Osmosis Water Filter System w/ Side-Flow (500 GPD)
Magnifying glass
Hover image to zoom

Residential and Light Commercial Tankless Reverse Osmosis Water Filter System w/ Side-Flow (500 GPD)

Brand:
iSpring
SKU:
RCS5T
Rating:
(0)
Q&A:
(0)
Residential and Light Commercial Tankless Reverse Osmosis Water Filter System w/ Side-Flow (500 GPD)
Magnifying glass
Hover image to zoom
$599.99 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
5
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Installation Type
Under Sink

Description

–
Overview
The iSpring RCS5T is a tankless reverse osmosis filtration system. The RCS5T's patented Side-Flow membrane produces RO water at a rate of 500 gallons per day while delivering 1: 1 waste to pure water ratio. The system removes chlorine, hardness, heavy metals, toxins, and a long list of other water impurities. For large families or light commercial use in small restaurants, offices, coffee Shops, or any small business.
Product Features
  • Designed to supply for large families, small restaurants and small businesses
  • Produces up to 500 GPD or 0.34 gpm under ideal conditions. The actual output could vary from 70% to 90% of the 500Gpd due to temperature, water chemical properties, and other factors. Filtered water output is about 10-15 psi on average.
  • Patented dual-flow RO membrane with 1: 1 drain ratio
  • 5 stages of filtration remove up to 99% of 1, 000+ pollutants including chlorine, fluoride, lead and more.
  • Light commercial capable - add a storage tank for light commercial settings
Product Specifications
  • The pre-equipped powered booster pump helps RO production by increasing water pressure going into the side-flow membrane.
  • The RCS5T's Side-Flow™ membrane and booster pump combine to produce RO water on demand, eliminating the need for a storage tank.
  • The Side-Flow™ membrane draws in water from both sides while offering an exceptional 1:1 drain ratio.
  • The RCS5T produces reverse osmosis water at up to 500 gallons per day, and allows it to function as a tankless system. The RCS5T can be used with water pressure sources as low as 25 psi, and has a built in pressure gauge. A power source is required for the booster pump, and a holding tank can be added to the system for a variety of usage situations.
  • The RCS5T's ability to thrive without a tank. You can also add a smallest pressurized tank to increase the flow without wasting cabinet space.
  • Pair the system with a medium sized pressurized tank for supply of filtered water to keep up with the demands.
  • Incoming Water Pressure: 30 PSI - 70 PSI
  • Operating water temperature range: 40 – 100 °F
  • Maximum TDS: 750 ppm
  • Membrane Filter Life: 2-3 years at 3 Gallons/day or 2600 Gallons

Specs

–
Product Type:

Filtration System

Type:

Reverse Osmosis

Drinking Water

Water Pressure:

30 to 70 PSI

Flow Rate (GPD):

500

Stages:

5

Temperature Range (F):

40°F to 100°F

Reduction Claim:

Iron

Lead

Copper

Chlorine Taste & Odor (CTO)

Warranty:

1 Year

Installation Type:

Under Sink

Application:

Commercial

Residential

Flow type:

Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy