Apply to be a TradeMaster!
Main product image of Tankless Reverse Osmosis Water Filtration System w/ Brushed Nickel Faucet, Fast Flow (1000 GPD)
Magnifying glass
Hover image to zoom

Tankless Reverse Osmosis Water Filtration System w/ Brushed Nickel Faucet, Fast Flow (1000 GPD)

Brand:
iSpring
SKU:
RO1000-BN
Rating:
(0)
Q&A:
(0)
Tankless Reverse Osmosis Water Filtration System w/ Brushed Nickel Faucet, Fast Flow (1000 GPD)
Magnifying glass
Hover image to zoom
$1,249.99 each
In Stock
In Stock
Get 2 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
  • Fast and Effective Water Filtration - The iSpring RO1000 reverse osmosis filtration system produces up to 1000 gallons of filtered water daily. With an impressive flow rate of up to 0.7 gallons per minute, it is the perfect choice for various settings such as schools, offices, small businesses, and homes. Experience swift and dependable water filtration that meets your needs with ease.
  • Advanced Filtration Technology - The iSpring RO1000 water filtration system boasts advanced filtration technology that effectively reduces Total Dissolved Solids (TDS) in water. With the capacity to eliminate over 1,000 different contaminants, including PFAS, lead (with up to 98% reduction), chlorine, fluoride, arsenic, asbestos, calcium, sodium, and many more harmful substances, it ensures that the water you consume is pure and safe.
  • Space-Saving Design - The iSpring RO1000 system boasts cutting-edge filtration technology and a contemporary and space-saving tankless design. Moreover, this system delivers consistent water production, allowing you to relish pure and safe drinking water without delay.
  • Effortless Filter Replacement - Replacement filters for all models are readily available, and the convenient click and lock filters design enables quick and hassle-free filter changes. This system also has an automatic self cleaning mode. If this system is not used after 24 hours, it will rinse the RO MEMBRANE for 18 seconds to prolong its life. Note: Before replacing the filter, turn off the water supply, turn on the tap, and drain the remaining water.
  • Smart RO System with Intelligent Features - The RO1000 introduces an intelligent Smart Panel that enhances user experience. It illuminates the "ON" light when dispensing water and keeps it lit in standby mode. Moreover, the panel features a filter life monitor that employs a blue light to signify a healthy filter and a red light to indicate when it's time for a replacement. When the filter needs changing, the machine will emit a helpful beep to promptly alert you.





Stage 1 FCF1000 (Composite Filter):Removes impurities like chlorine, unpleasant taste, odor, cloudiness & coloring as well as particles like dirt, sand, silt, rust and scale.



Stage 2 MC1000 (Reverse Osmosis Membrane): Removes lead (up to 98%) chlorine, fluoride, arsenic, hormones, asbestos, calcium, sodium and other contaminants using 0.0001 micron membrane.



Stage 3 FPC1000 (Post Carbon Filter): Enhances taste while effectively eliminating even strong odor

Specs

–
Reduction Claim:

Fluoride

Rust

Sediment

Sand

Arsenic

Chloramine

Bacteria

Cysts

Copper

Odor

Lead

Chlorine Taste

PFOA/PFOS

Microplastics

PFAs

Chlorine

Mercury

Finish:

Brushed Nickel

Product Type:

Filtration System

Flow Rate (GPD):

1000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy