Shop Resideo Sale
Main product image of Under Sink Tankless Reverse Osmosis Water Filtration System w/ Alkaline Remineralization (1200 GPD)
Magnifying glass
Hover image to zoom

Under Sink Tankless Reverse Osmosis Water Filtration System w/ Alkaline Remineralization (1200 GPD)

Brand:
iSpring
SKU:
RO1200AK
Rating:
(0)
Q&A:
(0)
Under Sink Tankless Reverse Osmosis Water Filtration System w/ Alkaline Remineralization (1200 GPD)
Magnifying glass
Hover image to zoom
$676.65 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The RO1200 tankless reverse osmosis water filtration system is designed to meet the real needs of modern families by delivering the right water for every task. Its dual-flow faucet provides carbon-filtered water with strong flow for washing fruits and vegetables, while RO purified water is reserved for drinking, cooking, and baby formula, helping avoid unnecessary RO use and extend membrane life.


Features:


  • Dual-Flow Faucet - One Faucet with Left and Right: Most RO systems waste RO water on everyday rinsing, shortening membrane life. The RO1200 solves this: left handle delivers fast carbon-filtered water for washing fruits and veggies; right handle delivers 0.0001_m RO-filtered water for drinking, coffee, and formula. Smarter. Faster. Longer membrane life
  • 1200 GPD Tankless - 8 oz in 5 Seconds: Tired of waiting for a trickle? This tankless system delivers a true 0.83 GPM - fill a cup in 5 seconds. No bulky tank, saves 70% under-sink space (Requires electrical outlet)
  • Industry-Leading 3:1 Pure to Drain: Conventional RO wastes up to 2-3 gallons per gallon of pure water. Our 3:1 ratio produces 50% less wastewater than 1.5:1 systems. More clean water, lower water bills
  • Smart TDS Monitor + Auto Flush + Filter Reminder: No more guessing water quality. The faucet displays real-time inlet/outlet TDS in RO mode. Auto flush protects the membrane, and filter life alerts keep maintenance effortless. Set it and forget it
  • 4-Stage High-Efficiency Filtration: PP sediment + activated carbon + 0.0001_m RO membrane + taste-polishing carbon - reduces up to 1,000+ contaminants (such as rust, chlorine, lead, PFAS, TDS). Enjoy clean, fresh-tasting water for everyday drinking and cooking

Specs

–
Reduction Claim:

Heavy Metals

Chlorine

Product Type:

Water Filter

Flow Rate (GPD):

1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy