The Day Savers – A National Tradesmen Day Contest
Main product image of Tankless Reverse Osmosis Water Filter, TDS Monitor, 2:1 Pure to Drain Ratio (500 GPD)
Magnifying glass
Hover image to zoom

Tankless Reverse Osmosis Water Filter, TDS Monitor, 2:1 Pure to Drain Ratio (500 GPD)

Brand:
iSpring
SKU:
RO500
Rating:
(0)
Q&A:
(0)
Tankless Reverse Osmosis Water Filter, TDS Monitor, 2:1 Pure to Drain Ratio (500 GPD)
Magnifying glass
Hover image to zoom
$595.11 each
In Stock
In Stock
Get 1 Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty

Description

Overview
iSpring RO500 is an ultimate under-sink reverse osmosis system that overcomes all drawbacks of traditional reverse osmosis filtration system . It features real-time water quality monitoring, filter change indicator, and quick filter replacement, which makes it one of the most advanced RO water filtration system.
RO500 membrane is rated at 500 gallon per day with up to 2:1 pure water to waste water ratio and the flow rate of up to 0.4 gallon per minute, which is 4x more efficient than a traditional reverse osmosis system.
RO500's tankless design saves under sink space. The integrated water route minimizes connectors, simplifies installation process, and eliminates leaking concern.

Product Features
  • [New Generation RO System from iSpring] iSpring RO500 is the new generation reverse osmosis filtration system. Just like you trust iSpring RCC7 series RO systems, you can count on the RO500 that has raised the bar for water filtration.
  • [3-Filter Filtration] With its 1st-stage 3-in-1 composite filter and 2nd-stage advanced RO Membrane, RO500 can removes TDS, limescale, up to 99% of over 1,000 contaminants, including lead (removes up to 98%), chlorine, fluoride, arsenic, asbestos, calcium, sodium, and more. 3rd stage Carbon Block Filter further enhances the taste of the filtered water.
  • [Economical and Ecological Choice] With an impressive pure water to waste water ratio(up to 2:1), RO500 saves water waste by up to 400% compared to a traditional RO system. This pure-to-waste ratio contributes to reduced water bills and less water going down the drain.
  • [Continuous On-Demand Supply] Experience less waiting time when you fill up your cup, pitcher, coffee maker, or cooking pots with clean and tasty water. With a fast flow rate of up to 0.4 gallons per minute, this RO system can satisfy the water needs of families, offices, coffee shops, restaurants, breweries, spas, clinics, laboratories and more.
  • [Smart Real-Time Water Quality Monitoring Faucet] High quality smart faucet has a real-time TDS and codes indicator to help you monitor your water quality in a convenient way. The indicator displays the TDS of your filtered water, suggests filter change schedule, and shows codes that help with troubleshooting. A genuinely smart feature to enhance your user experience.
  • [Hassle-Free Installation and Filter Change] Thanks to its reinforced integrated water route design, leak-free DIY installation and filter change are greatly simplified, much easier, and truly time-saving. No need to shut off the water supply when you change a filter. Filter changes can be completed within seconds with just a few simple moves.
  • [Modern Tankless Space-Saving Design] Featuring a sleek tankless look, RO500 frees more space in your under-sink storage area and adds aesthetic pleasure to your kitchen.
Product Specifications
  • Stage 1 (FCF500): Composite filter utilizes a multi-layer design and removes sand, rust, dirt, particles as well as chlorine and unpleasant odor.
  • Stage 2 (MRO500): 500GPD high flow reverse osmosis membrane is capable of removing over 1,000 contaminants including lead, fluoride, arsenic, asbestos, and more, leaving nothing but water.
  • Stage 3 (FCB500): Carbon block filter further polishes purified water and brings you tasty and odorless water.

Specs

Product Type:

Filtration System

Type:

Reverse Osmosis

Drinking Water

Filter Type:

Carbon Block

Water Pressure:

30 to 70 PSI

Flow Rate (GPD):

500

Reduction Claim:

Total Dissolved Solids (TDS)

Rust

Fluoride

Sand

Asbestos

Arsenic

Chlorine Taste & Odor (CTO)

Lead

Dirt

Warranty:

1 Year

Includes:

Smart Faucet

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy