Shop Resideo Sale
Main product image of Tankless Reverse Osmosis Water Filter System w/ UV & Alkaline Remineralization (500 GPD)
Magnifying glass
Hover image to zoom

Tankless Reverse Osmosis Water Filter System w/ UV & Alkaline Remineralization (500 GPD)

Brand:
iSpring
SKU:
RO5004F-AK
Rating:
(0)
Q&A:
(0)
Tankless Reverse Osmosis Water Filter System w/ UV & Alkaline Remineralization (500 GPD)
Magnifying glass
Hover image to zoom
$405.41 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The RO5004F-AK alkaline reverse osmosis water filter delivers a superior water filtration experience with its 7-layer system, ensuring clean water for your entire household. Its alkaline remineralization feature adds beneficial minerals back into your water, balancing the pH for healthier, spring-like water. Its tankless design maximizes under sink space while producing up to 500 GPD, enough to fill a cup in just 10 seconds. This high-efficiency under sink RO system features a built-in pump, allowing faster water flow even in areas with low water pressure. The pump operates with reduced noise for a more comfortable experience. This reverse osmosis system under sink also incorporates UV light technology for an extra layer of protection. The filter monitor provides timely reminders for filter replacements. The self-cleaning feature of the RO system under sink can prolong filter life while maintaining optimal filtration performance. In the unlikely event of a leak, the built-in leak-stop valve provides an extra layer of safety, making this RO water filtration system a highly reliable solution for clean water. Backed by our US-based team, it offers lifetime technical support for hassle-free operation.

Features:
  • SAVE BIG IN THE LONG TERM: With 20 years of industry experience, we know that maintenance can be a significant cost. Our replacement filters, including FP500, FC500SL, MRO5004F, and FG500AK, offer great value, are made with quality materials, and last longer.
  • MINERAL BOOST: The natural mineral AK stage adds essential minerals back to your water, delivering natural spring-tasting water with a balanced, healthy pH and multiple essential minerals.
  • EFFECTIVE FILTRATION: This tankless reverse osmosis water filter eliminates over 99% of 1,000 harmful contaminants, including PFAS (PFOA and PFOS), TDS, vinyl chloride, chlorine, fluoride, lead, arsenic, asbestos, calcium, sodium, and more.
  • PATENTED DESIGN - The top-mounted fastener allows for easy countertop installation entirely from above, eliminating the hassle of tightening the nut from underneath the sink.
  • UV PROTECTION: The built-in UV light lasts up to 8,000 hours and includes filter lifespan monitoring to ensure regular maintenance for optimal performance.
  • SPACE-SAVING: This reverse osmosis system eliminates the need for a storage tank, freeing up valuable under-sink space.
  • BUILT-IN PUMP: Enhances RO membrane efficiency for faster water output and a better experience, especially in low water pressure environments.
  • QUIET OPERATION: Sleek, durable casing reduces noise while maintaining a clean, organized appearance.
  • HIGH FLOW: Provides up to 500 gallons of filtered water per day, over 5x faster than traditional RO systems-fills a cup in just 10 seconds.
  • FILTER LIFESPAN MONITOR: Quick twist-to-unlock design and automatic filter life reminders for easy maintenance and optimal performance.
  • EXTRA SAFETY: The built-in leak-stop valve automatically shuts off the system if a leak occurs, adding an extra layer of safety.
  • US-BASED SUPPORT: With our headquarters located in Atlanta, GA, enjoy responsive and personalized service backed by lifetime support from our dedicated team.

Specs

–
Product Type:

Water Filter

Flow Rate (GPD):

500

Reduction Claim:

Bacteria

Chloramines

Heavy Metals

Filter Type:

UV System Carbon Block

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy