| Installation Type: | Under Sink |
|---|---|
| Reduction Claim: | Chlorine Taste Sediment Rust PFOA/PFOS Mercury Cysts Odor Sand Copper Arsenic Microplastics Chloramine Iron Chlorine Fluoride PFAs Bacteria Lead |
| Finish: | Stainless Steel |
| Flow Rate (GPD): | 500 |
| Temperature Range (F): | 40°F to 100°F |
| Product Type: | Filtration System |
| Water Pressure: | 40 to 70 psi |
| Stages: | 3 |