| Water Pressure: | 40 to 70 psi |
|---|---|
| Installation Type: | Under Sink |
| Finish: | Stainless Steel |
| Reduction Claim: | Cysts Iron PFOA/PFOS Bacteria Chlorine Copper Chlorine Taste Lead Mercury Fluoride Rust Sand Chloramine Microplastics Odor PFAs Arsenic Sediment |
| Flow Rate (GPD): | 500 |
| Stages: | 3 |
| Product Type: | Filtration System |
| Temperature Range (F): | 40°F to 100°F |