| Reduction Claim: | Bacteria Microplastics Chlorine Sand Arsenic Odor Lead Chloramine Fluoride Copper Mercury Iron Cysts PFAs Rust PFOA/PFOS Chlorine Taste Sediment |
|---|---|
| Flow Rate (GPD): | 800 |
| Water Pressure: | 15 to 70 psi |
| Temperature Range (F): | 41°F to 100°F |
| Product Type: | Filtration System |
| Finish: | Gray |
| Stages: | 2 |
| Installation Type: | Under Sink |
Be the first to write a review.