The Day Savers – A National Tradesmen Day Contest
Main product image of 4 Gallon Pressurized Reverse Osmosis Water Storage Tank w/ Ball Valve
Magnifying glass
Hover image to zoom

4 Gallon Pressurized Reverse Osmosis Water Storage Tank w/ Ball Valve

Brand:
iSpring
SKU:
T32M
Rating:
(1)
Q&A:
(1)
4 Gallon Pressurized Reverse Osmosis Water Storage Tank w/ Ball Valve
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 11 Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons)
3.2 Gallons

Description

4 Gallon Pressurized Reverse Osmosis Water Storage Tank w/ Ball Valve

Product Features:
  • Up to 3. 2 Gallon Holding Capacity
  • Stainless Steel 1/4" NPT Valve Thread
  • Made from FDA listed, food grade material (Tested by independent third-party to meet NSF/ANSI standard)
  • Discharges effectively in both vertical and horizontal position
  • Pre-pressurized between 7-10 psi for common use

Specs

Product Type:

Storage Tank

PSI Range:

7-10 PSI

Capacity (Gallons):

3.2

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome replacement for Culligan

In my area, Culligan is rude and difficult to deal with. They act like typical plumbers know nothing about their product offerings, and customers need to pay their techs top dollar for services. This pressurized tank looks and works identical to the Culligan unit on the three filter icemaker and single use dispenser set-ups. I would go so far as to say that this probably IS the supplier for them as well, and you can buy it here for far, far less.
Lefty[AGHL]
Cleveland
14 days ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: dimensions of tank

Asked by n/a 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! The T32M is 11" x 11" x 14".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy