Apply to be a TradeMaster!
Main product image of 5.5 Gallon Residential Pre-Pressurized Reverse Osmosis Water Storage Tank
Magnifying glass
Hover image to zoom

5.5 Gallon Residential Pre-Pressurized Reverse Osmosis Water Storage Tank

Brand:
iSpring
SKU:
T55M
Rating:
(1)
Q&A:
(0)
5.5 Gallon Residential Pre-Pressurized Reverse Osmosis Water Storage Tank
Magnifying glass
Hover image to zoom
$73.49 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
4 Gallons

Description

–
5.5 Gallon Residential Pre-Pressurized Reverse Osmosis Water Storage Tank

Product Features:
  • Up to 4 Gallon Holding Capacity
  • Stainless Steel 1/4" NPT Valve Thread
  • Made from food-grade material (Tested by independent third-party to meet NSF/ANSI standard)
  • Discharges effectively in both vertical and horizontal position
  • Pre-pressurized between 7-10 psi for common use

Specs

–
Product Type:

Storage Tank

PSI Range:

7-10 PSI

Capacity (Gallons):

4

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy again

The tank was ok but the valve was shipped UNDER the tank and was broken. I had to go to multiple stores to find a replacement so my customers could have water!
RO
Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy