| Type: | Sediment Reduction |
|---|---|
| Product Type: | Filtration System |
| Filter Type: | Carbon Block |
| Stages: | 3 |
| Micron Rating: | 5 |
| Flow Rate (GPM): | 15 |
| Finish: | Brushed Nickel |
| Inlet Type: | NPT |
| Outlet Type: | NPT |
| Reduction Claim: | Chlorine Taste & Odor (CTO) Rust Herbicides Pesticides Sediment |
| Warranty: | 1 Year |
16"L x 6"W x 16"H