Shop Resideo Sale
Main product image of 10" Ultraviolet Water Filter with Smart Flow Control Switch, 11W UV Lamp, 1.0 GPM
Magnifying glass
Hover image to zoom

10" Ultraviolet Water Filter with Smart Flow Control Switch, 11W UV Lamp, 1.0 GPM

Brand:
iSpring
SKU:
UVF11A
Rating:
(0)
Q&A:
(0)
10" Ultraviolet Water Filter with Smart Flow Control Switch, 11W UV Lamp, 1.0 GPM
Magnifying glass
Hover image to zoom
$142.99 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Max Pressure (PSI)
85 MAX PSI
Product Highlight: Min Pressure (PSI)
4 PSI
Product Highlight: Warranty
1 Year Warranty

Description

–
The UVF11A UV Water Filter is a complete add-on kit that can be added to most Reverse Osmosis systems as a final stage. Combining a RO filtration system with a UV Filter provides the most complete method of water filtration available. The UVF11A features an 11-Watt UV lamp shielded in a stainless steel housing, versus the 6 watt lamp commonly found in other products. A flow sensor switch turns the UV unit on and off automatically with water flow, saving power and lengthening the life of the UV lamp. The UV lamp lasts 8,000 hours.

Includes:
  • Stainless steel housing with Quartz sleeve
  • 11W Germicidal UV lamp
  • 110V Electronic ballast with Smart Flow Control Switch and Rubber O-ring
  • 2 quick-fittings
  • 2 brackets to hang the filter on the wall
  • User Manual

Specs

–
Product Type:

Filtration System

Filter Type:

UV Lamp

Finish:

Stainless Steel

Flow Rate (GPM):

1

Max Pressure (PSI):

85

Min Pressure (PSI):

4

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy