Apply to be a TradeMaster!
Main product image of UVF20 LED UV Whole House Water Filter System w/ Built-In Automatic Flow Sensor, 12 GPM
Magnifying glass
Hover image to zoom

UVF20 LED UV Whole House Water Filter System w/ Built-In Automatic Flow Sensor, 12 GPM

Brand:
iSpring
SKU:
UVF20
Rating:
(0)
Q&A:
(0)
UVF20 LED UV Whole House Water Filter System w/ Built-In Automatic Flow Sensor, 12 GPM
Magnifying glass
Hover image to zoom
$294.68 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1

Description

–
The iSpring UVF20 whole house UV water purifier system is designed as a point-of-entry solution for home water filtration setups. Supporting flow rates up to 12 GPM, the UVF20 is built with a long-lasting UV module rated for 8,000-10,000 hours of continuous performance.

Features:
  • Long Service Life with No Bulb Replacement Needed: Engineered for whole house water treatment, the UVF20 water filter uses a long-life UV module rated for up to 8,000 hours. With about 2-hour daily working schedule, the LED whole house UV water filter can last up to 11 years without needing a bulb replacement
  • Built-in Automatic Flow Sensor: Unlike traditional UV systems that remain on continuously, the UVF20 whole house water filter system automatically activates only when water flows through the chamber. This automatic feature supports efficient UV exposure while helping extend system lifespan and reduce energy use
  • Up to 12 GPM Flow Rate: The UVF20 is designed specifically for home water purification systems and features a 3/4-inch MNPT connector. It supports flow rates up to 12 GPM, making it ideal for whole house water purification systems
  • Mercury-Free Whole House Ultraviolet Water Filter Design: The UVF20 utilizes a mercury-free LED UV module that produces no ozone or odor, offering a cleaner and more environmentally friendly solution. Its chemical-free operation makes it compatible with a wide range of residential filtration setups, including well water and municipal water systems
  • Instant Startup and Stable Performance: The fast-response whole house ultraviolet water purifier filter provides instant UV exposure with no warm-up time, ensuring smooth operation whenever water is used throughout the home's filtration system
  • DIY-Friendly Installation - This LED UV water treatment system is designed for easy installation and comes with an instruction manual and installation video tutorial. Please install according to the "IN" and "OUT" markings. Suitable for whole-house applications, it provides up to 99.99% microorganism reduction, helping maintain consistent water quality at every point of use

Specs

–
Flow Rate (GPM):

12

Stages:

1

Reduction Claim:

Viruses

Cysts

Bacteria

Filter Type:

UV System Carbon Block

Product Type:

Water Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy