Apply to be a TradeMaster!
Main product image of UVF50 LED UV Water Filter System w/ Built-In Smart Flow Sensor Switch, 13.2 GPM
Magnifying glass
Hover image to zoom

UVF50 LED UV Water Filter System w/ Built-In Smart Flow Sensor Switch, 13.2 GPM

Brand:
iSpring
SKU:
UVF50
Rating:
(0)
Q&A:
(0)
UVF50 LED UV Water Filter System w/ Built-In Smart Flow Sensor Switch, 13.2 GPM
Magnifying glass
Hover image to zoom
$490.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1

Description

–
The iSpring UVF50 LED whole house UV water filter system brings advanced LED UV technology to whole-home water treatment. With a 13.2 GPM flow rate and 60W output power, it offers strong and stable performance for large households and continuous water use. Unlike conventional ultraviolet water filter, this LED UV system operates efficiently with lower energy consumption and no warm-up delay. The LED UV filter source provides over 8,000 hours of service life, significantly reducing maintenance needs and environmental impact.

Features:
  • Durable Construction - The UV water filter provides a reliable structure with stable pressure resistance and an extended service life. It supports water flow rates of up to 13.2 gallons per minute, featuring standard 1-inch FNPT inlet and outlet connections for easy compatibility
  • Innovative LED UV Technology - The UVF50 LED UV design produces minimal heat, and operates with no warm-up time, supporting a more sustainable household setup. Unlike traditional UV lamps, it contains no mercury and does not generate ozone or odors, ensuring stable system performance and a comfortable user experience
  • Long-Lasting LED Design - The advanced LED UV water filter system offers over 8,000 hours of service life. Unlike traditional units that must stay on continuously, the UVF50 features a built-in smart flow sensor that activates the system only when water is running. With about 2 hours of daily use, the LED module can last up to 11 years, significantly reducing maintenance frequency and replacement needs while helping lower long-term operating costs
  • Smart Flow Sensor Activation - An integrated water flow sensor automatically activates the UV system when water begins to pass through the chamber, allowing fully automatic operation without any need for manual switching or adjustment
  • DIY-Friendly Installation - The unit is designed for easy installation and can be set up without special tools or plumbing services. Suitable for whole-house applications, it provides up to 99% UV treatment efficiency, helping maintain consistent water quality at every point of use

Specs

–
Reduction Claim:

Cysts

Bacteria

Viruses

Filter Type:

UV System Carbon Block

Flow Rate (GPM):

13.2

Product Type:

Water Filter

Stages:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy