Apply to be a TradeMaster!
Main product image of UVF8 LED UV Water Filter w/ Add On Kit for Under Sink Water Filtration Systems (Stainless Steel)
Magnifying glass
Hover image to zoom

UVF8 LED UV Water Filter w/ Add On Kit for Under Sink Water Filtration Systems (Stainless Steel)

Brand:
iSpring
SKU:
UVF8
Rating:
(0)
Q&A:
(0)
UVF8 LED UV Water Filter w/ Add On Kit for Under Sink Water Filtration Systems (Stainless Steel)
Magnifying glass
Hover image to zoom
$149.49 each
In Stock
In Stock
Get 10 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Stages
3
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Under Sink

Description

–
  • Innovative and Modern LED Technology: The UV-C LED is an innovative technology for providing clean and effective water treatment. Compared to traditional UV light, it does not contain mercury and will not emit odors by producing ozone. The on/off cycles do not impact the life of the LED, so the UVF8 system can turn the system on and off as needed without worrying about reducing its lifespan. UVF8 LED technology is more compact and does not transfer heat to water, making it a more sustainable option.
  • Keep your water Safe with an Efficient System Add-on: The iSpring UVF8 LED UV water filter effectively cleans your water from harmful substances. The wavelength of UV-C light can quickly alter the molecular structure of harmful substances, rendering them inactive and unable to reproduce. Unlike traditional mercury-vapor lamps, it does not require a warm-up time and can achieve 99.9% success in eliminating harmful contaminants in just 2 seconds.
  • Intelligent Operation with Minimal Maintenance: This smart modern UVF8 UV filter requires minimum attention, as it comes with a built-in intelligent flow sensor. The smart flow sensor component monitors water flow and only turns on the UV light when water passes by. Once the water flow is stopped, it will keep on for 3 minutes to ensure the harmful contaminants are thoroughly treated. In this way, it increases the service life of the lamp to up to 7000 hours, so you need not replace the system or the bulb for decades.
  • Wide Range of Working Conditions with DIY Installation: The iSpring UVF8 LED UV Water Filter is user-friendly and easy to install, with a1/4" quick-fitting, making it a breeze to add to your existing under sink water system. You can enjoy a DIY installation without special tools or plumbing services. iSpring UVF8 LED UV Water Filter is an excellent choice to ensure your drinking water is free of harmful contaminants. Whether installing it in your kitchen, RV, boat, or other locations, this add-on kit will provide you with complete peace of mind and high-quality water you can trust.
  • Strong Limited Lifetime warranty: The longevity and durability of the UVF8 UV filter have been ensured by the strong build-up of the product. The lifetime warranty also adds to peace of mind, covering 100% of defects and failures (excluding accidental damage or improper usage). This warranty ensures that you can use the iSpring UVF8 with confidence, knowing it has been built to last and any issues that may arise will be covered.

Specs

–
Temperature Range (F):

40°F to 100°F

Product Type:

Filtration System

Stages:

3

Water Pressure:

32 to 132 psi

Finish:

Stainless Steel

Reduction Claim:

Bacteria

Installation Type:

Under Sink

Flow Rate (GPD):

500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy