Shop Resideo Sale
Main product image of WCF200K Elite Whole House Central Water Filtration System w/ Automatic Control Head
Magnifying glass
Hover image to zoom

WCF200K Elite Whole House Central Water Filtration System w/ Automatic Control Head

Brand:
iSpring
SKU:
WCF200K
Rating:
(0)
Q&A:
(0)
WCF200K Elite Whole House Central Water Filtration System w/ Automatic Control Head
Magnifying glass
Hover image to zoom
$2,935.07 each
In Stock
In Stock
Get 3 Tue, Nov 17 - Thu, Nov 19

Lift Gate

–
This product weighs 141 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
  • Advanced Filter Media: Utilizes premium KDF55 and high quality coconut shell activated carbon to effectively remove chlorine, lead, heavy metals, PFAS, chloramine, radon, herbicides, and more. Customizable Backwash Cycles: Tailor the backwash cycles to clean and refresh the filter media, ensuring the continued effectiveness of the system.
  • Smart Timer-Control Valve: Set the timer to trigger the backwash process at specific times or intervals, enjoy hassle-free operation with minimal upkeep
  • Exceptional Longevity: Lasts up to 10 years
  • High Water Flow Rate: Provides a substantial flow rate of 26 GPM, ensuring an abundant water supply to meet high-demand needs.
  • Appliance Lifespan Extension: Protects household appliances, extending their lifespan and saving your money.
  • Built-In Bypass Valve: Offers convenient system bypass options for maintenance or emergencies, providing added flexibility and peace of mind.
  • Language Options: Supports multiple language settings, including English, Spanish, French, and Chinese for user convenience.

Specs

–
Reduction Claim:

Lead

Chlorine

Finish:

White

Product Type:

Filtration System

Flow Rate (GPM):

26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy