Apply to be a TradeMaster!
Main product image of WCFM550K Elite Whole House Filtration System w/ Air Injection System
Magnifying glass
Hover image to zoom

WCFM550K Elite Whole House Filtration System w/ Air Injection System

Brand:
iSpring
SKU:
WCFM550K
Rating:
(0)
Q&A:
(0)
WCFM550K Elite Whole House Filtration System w/ Air Injection System
Magnifying glass
Hover image to zoom
$3,358.95 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 143 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1

Description

–
  • Advanced Filtration for Common Contaminants: The iSpring WCFM550K system reliably removes common water concerns like iron, manganese, and hydrogen sulfide. It efficiently eliminates up to 12 ppm of iron, preventing discoloration and metallic taste. With a capacity to remove up to 20 ppm of manganese and hydrogen sulfide, it ensures clear, odor-free water. This advanced filtration system promotes better health and enhances the overall water experience, providing households with high-quality water.
  • Effortless Operation: The system features three main working stages: service, backwash, and air-draw, providing comprehensive water treatment. With fully automatic control, the system operates seamlessly, ensuring hassle-free operation. Continuous water monitoring is incorporated to maintain consistent water quality.
  • Flexible Regeneration Cycle: The regeneration cycle can be customized based on either time or treated water volume, offering flexibility and efficiency. You have the freedom to arbitrarily set the start time of the regeneration process, tailoring it to your specific needs and preferences.
  • Enhanced Functionality for Customized Needs: The system's smart cleaning feature ensures consistent performance by automatically initiating backwash and rinse cycles when no water flow is detected after a set number of days. It accommodates diverse measurement preferences with metric and US format options. The multi-language function enables easy navigation and operation in the user's preferred language. Convenient features like delayed regeneration and vacation mode allow for customized filtration settings based on usage patterns and travel plans.
  • Connector Options for Versatile Plumbing: The system offers two connector sizes, 1" NPT or 3/4" NPT, providing flexibility to accommodate different plumbing setups.
  • Long Lifespan for Reliable Water Treatment: Designed to last, this filtration system has an effective life of 7 to 10 years, ensuring dependable water treatment for an extended period. High Flow Rates for Steady
  • Water Supply: The system delivers a service flow rate of up to 12 gallons per minute (GPM), ensuring a consistent supply of filtered water. The backwash flow rate of up to 26 GPM effectively cleans the filtration media.
  • Please Note: Phosphate removal should be done prior to using the system as adding phosphate compounds is not advised for oxidation-based iron removal technology. It is also important to note that organic contaminants present in the water can lead to the deterioration of the media surface, resulting in ineffective removal of iron, manganese, and hydrogen sulfide.

Specs

–
Stages:

1

Reduction Claim:

Manganese

Iron

Hydrogen Sulfide

Product Type:

Filtration System

Flow Rate (GPM):

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy