Apply to be a TradeMaster!
Main product image of 50,000 Grain Elite Whole House Water Softener w/ Digital Control
Magnifying glass
Hover image to zoom

50,000 Grain Elite Whole House Water Softener w/ Digital Control

Brand:
iSpring
SKU:
WCS50KG
Rating:
(0)
Q&A:
(0)
50,000 Grain Elite Whole House Water Softener w/ Digital Control
Magnifying glass
Hover image to zoom
$1,953.85 each
In Stock
In Stock
Get 3 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 102 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
  • Compact design for space-saving installation: The one-tank compact design of the iSpring WCS50KG whole house water softener helps save valuable space in your home, making it easier to install in tight or limited areas. The system is designed for indoor installation and is intended for cold water supply only. It features an inlet/outlet connector with the options of 1" or 3/4" NPT, providing flexibility and compatibility with different plumbing setups.
  • Hassle-free maintenance with automatic backwash and media regeneration: The water softener's automatic backwash and media regeneration feature eliminates the need for manual cleaning. This not only saves you time and effort but also extends the lifespan of the resin and enhances the system's performance, ensuring consistent and efficient water softening.
  • High-quality components for reliable performance: Equipped with pre-filled, high-quality ion exchange resin, a corrosion-resistant and rust-free fiberglass tank, and a durable automatic control valve, the iSpring WCS50KG is built to last. These components work together to provide reliable water softening and maintain the system's effectiveness over time.
  • Customized control options for efficient water softening: The WCS50KG incorporates advanced control features, including a built-in time controller and the ability to set the regeneration cycle based on time or treated water volume. This allows for customized and efficient water softening, tailored to your specific needs. The control system can also calculate and design an economical and effective soft water treatment plan based on the water source and treated water volume.
  • Enhanced user experience and convenience: The iSpring WCS50KG whole house water softener goes beyond basic functionality to enhance the user experience. It can adjust hardness levels based on water hardness and the number of people in the household, ensuring optimal water softening. The system supports multiple languages for easy operation and includes features like a salt-shortage reminder and a holiday mode to guarantee continuous availability of soft water.
  • Outstanding customer service: iSpring takes pride in providing exceptional customer service, offering prompt and knowledgeable assistance to address any inquiries, concerns, or support needed during the purchasing process or after-sales support.

Specs

–
Product Type:

Filtration System

Reduction Claim:

Industrial Solvents

Sediment

Pesticides

Chlorine

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy