Apply to be a TradeMaster!
Main product image of 2-Stage Whole House Water Filter System w/ 10" Sediment & Lead/Heavy Metal Reducing Filters
Magnifying glass
Hover image to zoom

2-Stage Whole House Water Filter System w/ 10" Sediment & Lead/Heavy Metal Reducing Filters

Brand:
iSpring
SKU:
WGB21B-CPB
Rating:
(0)
Q&A:
(0)
2-Stage Whole House Water Filter System w/ 10" Sediment & Lead/Heavy Metal Reducing Filters
Magnifying glass
Hover image to zoom
$220.75 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 4.5"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Stages
2
Product Highlight: Height (Inches)
10" Height

Description

–
The iSpring WGB21B-CPB is your comprehensive solution for clean, safe, and great-tasting water throughout your home. This advanced system begins with a 10-inch high-performance sediment filter that effectively removes sand, silt, dirt, and rust, protecting your plumbing and appliances from potential damage. The second stage reduces arsenic (III & V), mercury, cadmium, and up to 99% of lead, giving you and your family peace of mind with every use. With its high-capacity performance, the WGB21B-CPB consistently delivers a continuous supply of top-quality water. It is ideal for cooking, bathing, and pets to enjoy premium water quality throughout your home.

Features:
  • [Lead Removal] The second-stage FC15B-PB lead removal filter is specially designed to reduce lead. It features a high filtration capacity of up to 50,000 gallons of lead-loaded water, effectively reducing up to 99% of lead from your water.
  • [Superior Sediment Filtration] The first stage utilizes a high-performance polypropylene (PP) sediment filter, capturing particles as small as 5 microns. This pre-filtration step not only ensures optimal water quality but also prolongs the life of the subsequent filters by preventing clogs.
  • [Easy Installation and Filter Change] The system comes pre-assembled onto the mounting bracket for a streamlined, DIY installation. A filter wrench is included to make routine filter changes easy and quick. A pressure release valve allows for the release of built-up pressure when changing filters. Refer to our manual and/or YouTube videos to Install this point-of-entry (POE) filtration system at the main water supply to get clean and healthy water for the entire family.
  • [Superb Filtration Capacity] 10"x4. 5" replaceable whole house water filters can provide up to a full year of clean water (up to 50, 000 gallons) for a family of four. 1-inch inlet and outlet ports allow fast water flow with less pressure loss.
  • [Lifetime Support] Register your product online to activate an extended manufacturer warranty. For added peace of mind, enjoy lifetime access to free technical support from our knowledgeable U.S.-based team.

Specs

–
Size:

10" x 4.5"

Diameter (Inches):

4-1/2"

Stages:

2

Height (Inches):

10"

Reduction Claim:

Sediment

Lead

Heavy Metals

Filter Type:

Sediment

Product Type:

Whole House Water Filter System

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy