| Flow Rate (GPM): | 15 |
|---|---|
| Reduction Claim: | Lead Mercury PFAs Chlorine Taste PFOA/PFOS Chlorine Odor Sediment Chloramine Sulphur |
| Finish: | Stainless Steel |
| Stages: | 2 |
| Temperature Range (F): | 40°F to 100°F |
| Product Type: | Filtration System |
| Water Pressure: | 40 to 80 psi |