Apply to be a TradeMaster!
Main product image of 2 Stage Whole House Water Filter System w/ 10" Sediment & PFAS Reducing Filters
Magnifying glass
Hover image to zoom

2 Stage Whole House Water Filter System w/ 10" Sediment & PFAS Reducing Filters

Brand:
iSpring
SKU:
WGB21B-PF
Rating:
(0)
Q&A:
(0)
2 Stage Whole House Water Filter System w/ 10" Sediment & PFAS Reducing Filters
Magnifying glass
Hover image to zoom
$314.68 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
2
Product Highlight: Height (Inches)
10" Height
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Size
10" x 4.5"

Description

–
Experience safer, cleaner water throughout your home with the iSpring Whole House Water Filter System. This advanced two-stage filtration system is specially engineered to tackle modern water threats. Stage 1 combines high-performance KDF and granular activated carbon (GAC) to effectively reduce chlorine, lead, mercury, hydrogen sulfide, pesticides, herbicides, radon, and industrial chemicals, as well as common sediments like dirt, rust, and sand. Stage 2 features SGS-tested media to remove up to 99% of PFAS, including PFOA and PFOS, providing your household with robust protection from "forever chemicals." Designed for apartments, small homes, or vacation properties, this compact whole house water filter fits easily in tight spaces and delivers up to 50,000 gallons or 6 months of reliable performance. Enjoy peace of mind with every drop, knowing your family is protected by a proven PFAS water filter and heavy metal reduction solution.

Features:
  • PFAS Removal & Whole House Filtration: Upgrade your home's water with this iSpring whole house water filter system. The SGS-tested 2-stage Whole house water filter system removes up to 99% of PFAS, PFOA, and PFOS-those stubborn "forever chemicals" found in city or well water-while also filtering out sediment, rust, sand, chlorine, bad taste, odor, and other contaminants. Enjoy pure water from every tap with this trusted whole house water filter for PFAS.
  • Compact Size, Lasting Performance: Perfect for apartments, smaller homes, or vacation houses, this 10" x 4.5" whole house water filter fits tight spaces but delivers powerful performance. Designed to last up to 50,000 gallons or 12 months, it's a dependable choice for any whole home water filtration system.
  • Easy Installation & Maintenance: Featuring standard 1" NPT inlet/outlet ports, this PFAS whole house water filter system is quick to install on most household plumbing. Step-by-step guides and video instructions make setup hassle-free. Filter changes are fast and clean, ensuring your whole house water filter system runs smoothly.
  • Healthy Minerals Retained: The PFAS whole house water filtration system removes harmful chemicals but keeps healthy minerals in your water. Need TDS-free water? Simply pair with an iSpring RO water filter system for house.
  • Guaranteed Quality & Service : Every filter cartridge is individually sealed for freshness and quality. Enjoy peace of mind with a 1-year warranty and lifetime U.S.-based tech support. Have questions about your whole house water filters? Our expert team is always ready to help.

Specs

–
Stages:

2

Reduction Claim:

Lead

Sediment

Heavy Metals

Filter Type:

Sediment

Height (Inches):

10"

Product Type:

Whole House Water Filter System

Diameter (Inches):

4-1/2"

Size:

10" x 4.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy