Apply to be a TradeMaster!
Main product image of 2 Stage Whole House Water Filter System w/ 10" PFAS & Heavy Metal Reducing Filters
Magnifying glass
Hover image to zoom

2 Stage Whole House Water Filter System w/ 10" PFAS & Heavy Metal Reducing Filters

Brand:
iSpring
SKU:
WGB21B-PFKS
Rating:
(0)
Q&A:
(0)
2 Stage Whole House Water Filter System w/ 10" PFAS & Heavy Metal Reducing Filters
Magnifying glass
Hover image to zoom
$347.50 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 4.5"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Stages
2
Product Highlight: Height (Inches)
10" Height

Description

–

Protect your entire household with the upgraded iSpring Whole House Water Filtration System, designed to deliver comprehensive water quality for both city and well water supplies. This system features a dual-stage filtration process for unbeatable contaminant reduction. The stage 1 filter uses a blend of premium KDF and granular activated carbon (GAC) to target chlorine, chloramine, lead, mercury, hydrogen sulfide (H2S), radon, pesticides, herbicides, industrial chemicals, and heavy metals, while capturing dirt, rust, and sand as small as 5 microns. The stage 2 PFAS filter utilizes SGS-tested technology to remove up to 99% of PFAS, including PFOA and PFOS, offering superior defense against "forever chemicals" and other emerging contaminants. Compact and long-lasting, each filter delivers up to 50,000 gallons or 6 months of consistent filtration. Installation is easy with standard 1" NPT ports, and the system retains healthy minerals in your water. For total TDS removal, simply pair with an iSpring reverse osmosis system. Trust iSpring for a cleaner, healthier home water experience.


Features:


  • Whole Home Heavy Metal Filtration: This whole house water filter system provides powerful two-stage protection for your home. Stage 1 uses high-performance KDF and granular activated carbon (GAC) to reduce chlorine, chloramine, lead, mercury, hydrogen sulfide (H2S), radon, pesticides, herbicides, industrial chemicals, and other heavy metals. It also removes dirt, rust, sand, and particles as small as 5 microns-perfect for both city water and well water filter system needs.
  • High-Efficiency PFAS Filtration: Stage 2 features SGS-tested media for advanced removal of up to 99% of PFAS, including PFOA and PFOS. This PFAS water filter offers strong protection against "forever chemicals" and other emerging contaminants, delivering clean, safe water from every tap in your whole home water filtration system.
  • Compact & Long-Lasting Design: The space-saving design of this whole house water filtration system fits apartments, small homes, or vacation houses. Each filter lasts up to 50,000 gallons or 12 months, ensuring reliable performance for your whole house well water filter system or city supply.
  • Easy DIY Installation & Maintenance: With standard 1" NPT ports, this water filter whole house system is easy to install in most home plumbing setups. Step-by-step guides and video instructions make DIY setup and quick filter changes simple and hassle-free.
  • Healthy Minerals Retained: This whole home water filtering system removes harmful contaminants while preserving essential minerals in your water. For TDS-free water, pair with an iSpring reverse osmosis water filter system for home.
  • Trusted Quality & U.S.-Based Support: Each cartridge is individually sealed to guarantee maximum freshness. Enjoy peace of mind with a 1-year warranty and lifetime U.S.-based technical support for your whole house water filters and well water filter system.

Specs

–
Size:

10" x 4.5"

Diameter (Inches):

4-1/2"

Product Type:

Whole House Water Filter System

Reduction Claim:

PFAs

Heavy Metals

Stages:

2

Height (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy