Shop Resideo Sale
Main product image of 2 Stage Whole House Water Filter System w/ 20" x 4.5" Fine Sediment and Carbon Block Filters
Magnifying glass
Hover image to zoom

2 Stage Whole House Water Filter System w/ 20" x 4.5" Fine Sediment and Carbon Block Filters

Brand:
iSpring
SKU:
WGB22B
Rating:
(2)
Q&A:
(0)
2 Stage Whole House Water Filter System w/ 20" x 4.5" Fine Sediment and Carbon Block Filters
Magnifying glass
Hover image to zoom
$305.11 each
In Stock
In Stock
Get 4 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Stages
2
Product Highlight: Outlet Type
NPT
Product Highlight: Inlet Type
NPT
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Size
20"

Description

–
Overview

  • [Protect Your Family and Household Appliance from Sediment, Chlorine, and More] Say goodbye to smelly, bad tasting water! Our system removes up to 99% of chlorine from water as well as sediment, rust, industrial solvents, and various other contaminants. This system is installed at the main water supply line in order to treat all the water in your home.
  • [[DIY Installation and Maintenance] Refer to our manual and our helpful YouTube videos for DIY installation. 1” NPT inlet / outlet, 20” x 4.5” filter cartridges, water flow: up to 15 GPM.
  • [The first stage polypropylene sediment filter is able to achieve filtration down to 5 microns. The second stage CTO Carbon Block filter is made of coconut shell carbon. Both are tested by an independent third-party to meet NSF/ANSI standards. Both filters have a capacity of 100,000 gallons of water, enough to supply a family of four with clean water for a full year. The cartridges are individually wrapped to ensure freshness. Please unwrap the cartridges before use.
  • [[Peace of Mind Customer Service] Register online to activate your 1-year manufacturer warranty and life-time free tech support from U.S. local support team. We stand behind our products and if you encounter any problems with any of our products please reach out to us immediately. We are happy to help!
  • [[Please Note] Unlike an RO system, this system will NOT reduce Total Dissolved Solids (TDS). If you are interested in a filter that removes TDS consider our iSpring Reverse Osmosis (RO) systems.

Specs

–
Type:

Sediment Reduction

Product Type:

Filtration System

Filter Type:

Carbon Block

Micron Rating:

5

Flow Rate (GPM):

15

Finish:

Brushed Nickel

Stages:

2

Outlet Type:

NPT

Inlet Type:

NPT

Reduction Claim:

Sediment

Pesticides

Rust

Herbicides

Chlorine Taste & Odor (CTO)

Warranty:

1 Year

Size:

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Well built filter system

These are super heavy duty with a double o ring seal. Exactly as advertised and very high quality.
Dave
Castle Pines CO
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

iSpring and SupplyHouse, the Service Pro's need

Had an uncanny issue with an iSpring filter, both Supply House and iSpring were super supportive and helpful in getting to a resolution for our client. Sean at iSpring took the ball and ran with it, all the way until we received the replacement parts. As far as our client is concerned, another seamless experience with our company - Thank you to both teams and Sean for supporting us smaller companies! We TRULY appreciate it!
LKNPP
Charlotte, NC
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy