Shop Resideo Sale
Main product image of 2-Stage Whole House Water Descaler & Filter System
Magnifying glass
Hover image to zoom

2-Stage Whole House Water Descaler & Filter System

Brand:
iSpring
SKU:
WGB22B-DS
Rating:
(0)
Q&A:
(0)
2-Stage Whole House Water Descaler & Filter System
Magnifying glass
Hover image to zoom
$514.49 each
In Stock
In Stock
Get 6 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 100°F
Product Highlight: Finish
Stainless Steel
Product Highlight: Stages
2

Description

–
  • Advanced Anti-Scale System: WGB22B-DS whole house water filter system safeguards pipes and appliances against scale, corrosion, and more. The patented scale inhibitor effectively sequesters calcium and magnesium, inhibiting corrosion on surfaces like iron, steel, copper, and lead by creating a protective coating. This coating not only makes it tougher for biofilm to form but also stabilizes chlorine reactions. Plus, it offers extensive filtration capacity, handling up to 250,000 gallons of water.
  • Easy DIY Installation: Our whole house water filter, the WGB22B-DS, is designed for hassle-free DIY installation. Consult the manual and our helpful YouTube videos for guidance. With 1-inch NPT inlet/outlet connections and 20-inch by 4.5-inch water filter cartridges, it minimally affects water flow (up to 15 GPM) and requires little maintenance.
  • High-Quality Filtration: This top-tier system not only combats scale but also removes chlorine, herbicides, industrial solvents, and more. Its first-stage carbon block filter employs premium coconut shell carbon for maximum filtration efficiency and longevity. It's independently tested to meet NSF/ANSI standards and can filter 100,000 gallons of water, ample for a family of four for a full year.
  • Important Notes: Please be aware that this whole house water filter is installed at your main water supply line, treating all water entering your home. Unlike RO systems, it won't reduce Total Dissolved Solids (TDS), preserving beneficial minerals. If TDS reduction is your goal, consider our iSpring Reverse Osmosis (RO) systems. Also, note that the polyphosphate filter prevents scale formation but doesn't remove calcium and magnesium from water; it merely stops these molecules from forming scale.

Specs

–
Reduction Claim:

Chlorine Taste

Odor

Sediment

Chlorine

Water Pressure:

25 to 80 psi

Flow Rate (GPM):

15

Temperature Range (F):

40°F to 100°F

Finish:

Stainless Steel

Stages:

2

Product Type:

Filtration System

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy