Apply to be a TradeMaster!
Main product image of 2 Stage Whole House Water Filter System w/ 20" Sediment & PFAS Reducing Filters
Magnifying glass
Hover image to zoom

2 Stage Whole House Water Filter System w/ 20" Sediment & PFAS Reducing Filters

Brand:
iSpring
SKU:
WGB22B-PF
Rating:
(0)
Q&A:
(0)
2 Stage Whole House Water Filter System w/ 20" Sediment & PFAS Reducing Filters
Magnifying glass
Hover image to zoom
$465.68 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
2
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Height (Inches)
20" Height

Description

–
The iSpring WGB22B-PF whole house water filter system delivers powerful, comprehensive protection with its upgraded 2-stage filtration, featuring an SGS-tested filter media that removes up to 99% of PFAS ("forever chemicals") such as PFOA and PFOS commonly found in municipal water. This durable system also effectively reduces sediment, rust, chlorine, taste, odor, and other harmful contaminants, providing clean, fresh water to every tap in your home for up to 100,000 gallons or 12 months. Equipped with standard 1" NPT inlet/outlet ports and easy-to-install 20" filter housings, each cartridge is individually sealed to ensure freshness and maximum performance. Backed by a 1-year warranty and lifetime U.S.-based customer support, the WGB22B-PF is a trusted whole house water filtration system that retains healthy minerals. For total dissolved solids (TDS) reduction, pair it with iSpring Reverse Osmosis systems.

Features:
  • Advanced PFAS Filtration: Equipped with an upgraded PFAS water filter (FC25B-PF) in stage two, this SGS-tested filter media effectively reduces up to 99% of PFAS, including PFOA and PFOS
  • Comprehensive Sediment Protection: The stage one sediment removal filter (FP25B) of this whole house water filtration system captures rust, sand, silt, and other large particles, extending the lifespan of appliances and plumbing.
  • High Capacity: This whole house water filter system delivers strong water pressure and filters up to 100,000 gallons or lasts for 12 months-ideal for residential homes.
  • DIY Installation & Maintenance: This home water filtration system features standard 1-inch NPT inlet and outlet ports, making it easy to integrate with most whole-house setups. It includes a clear, user-friendly manual and step-by-step video tutorials for DIY installation and maintenance.
  • Please note: Unlike RO systems, our whole house water filters purify water while maintaining essential minerals. For TDS removal, explore our iSpring Reverse Osmosis (RO) systems.
  • Peace of mind customer service - Register online to activate your 1-year manufacturer warranty and lifetime free tech support from U.S. local support team. We stand behind our products and if you encounter any problems with any of our products please reach out to us immediately. We are happy to help!

Specs

–
Stages:

2

Reduction Claim:

PFAs

Sediment

Diameter (Inches):

4-1/2"

Filter Type:

Sediment

Height (Inches):

20"

Product Type:

Whole House Water Filter System

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy