Apply to be a TradeMaster!
Main product image of 2 Stage Whole House Water Filter System w/ 20" PFAS & Heavy Metal Reducing Filters
Magnifying glass
Hover image to zoom

2 Stage Whole House Water Filter System w/ 20" PFAS & Heavy Metal Reducing Filters

Brand:
iSpring
SKU:
WGB22B-PFKS
Rating:
(0)
Q&A:
(0)
2 Stage Whole House Water Filter System w/ 20" PFAS & Heavy Metal Reducing Filters
Magnifying glass
Hover image to zoom
$568.39 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
2
Product Highlight: Height (Inches)
20" Height
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
The iSpring WGB22B-PFKS whole house water filter system delivers comprehensive 2-stage filtration to provide safe, clean water throughout your home. Stage 1's FC25B-PF filter uses SGS-tested media to remove up to 99% of PFAS, including PFOA and PFOS. Stage 2 features the FG25B-KS filter, combining KDF and GAC media to reduce chlorine, lead, mercury, hydrogen sulfide, and other harmful chemicals. With a filtration capacity of up to 150,000 gallons and easy DIY installation, this system is built for lasting performance. Compatible with most standard home plumbing, it comes with individually sealed cartridges and U.S.-based customer support for added peace of mind.

Features:
  • Effective PFAS Removal - The first-stage of this water filter whole house is contains SGS-tested media to remove up to 99% of PFAS (Per- and Polyfluoroalkyl Substances), a rising concern in U.S. municipal water.
  • Heavy Metal & Chemical Defense - The second-stage of this whole house water filtration system uses granular activated carbon and KDF media to effectively reduce chlorine, lead, mercury, pesticides, herbicides, hydrogen sulfide, odor, bad taste, and more.
  • High Capacity - This whole house water filter system delivers strong water pressure and filters up to 150,000 gallons or lasts for 12 months, making it ideal for residential homes.
  • DIY Installation & Maintenance - Designed with standard 1-inch NPT inlet and outlet ports, this home water filtration system easily integrates with most whole-house setups. A clear user manual and step-by-step video tutorials guide you through simple DIY installation and maintenance.
  • Important Note - Unlike RO systems, our whole house water filters purify water while preserving essential minerals. For complete TDS removal, explore our iSpring Reverse Osmosis (RO) systems.
  • Peace-of-Mind Customer Service - Register online to activate your 1-year manufacturer warranty and enjoy lifetime free tech support from our U.S.-based team. We stand behind every product-if you encounter any issues, contact us right away and we'll be happy to help.

Specs

–
Reduction Claim:

PFAs

Heavy Metals

Filter Type:

PFAS, GAC/KDF

Stages:

2

Height (Inches):

20"

Product Type:

Whole House Water Filter System

Diameter (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy