Apply to be a TradeMaster!
Main product image of 3 Stage Whole House Water Filter System w/ 10" Chloramine & Heavy Metal Reducing Filters
Magnifying glass
Hover image to zoom

3 Stage Whole House Water Filter System w/ 10" Chloramine & Heavy Metal Reducing Filters

Brand:
iSpring
SKU:
WGB31B-KSNC
Rating:
(0)
Q&A:
(0)
3 Stage Whole House Water Filter System w/ 10" Chloramine & Heavy Metal Reducing Filters
Magnifying glass
Hover image to zoom
$389.74 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
10" Height
Product Highlight: Stages
3
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Size
10" x 4.5"

Description

–
The iSpring WGB31B-KSNC 3-stage water filter system is a compact yet powerful solution for improving your home's water quality. Featuring a 3-stage filtration setup, it includes a 10' polypropylene sediment filter that captures dirt, rust, and debris, followed by a GAC KDF filter that targets heavy metals such as lead and mercury, hydrogen sulfide, pesticides, and other common contaminants found in both city and well water. The final stage employs an advanced catalytic carbon filter, whose media has been independently tested by SGS according to NSF/ANSI 42 standards, achieving up to 94.4% chloramine removal. It also helps reduce chlorine, VOCs, and unpleasant tastes and odors, providing cleaner, fresher-tasting water throughout your home. Enhanced catalytic reactivity enables the filter to break down persistent disinfectants more effectively than standard carbon, making it ideal for households using chloraminated municipal water. Compact filter housings with standard 1" NPT inlet/outlet connections offer DIYeasy installation and reliable flow rates with minimal pressure drop. With up to 50,000 gallons per set, this whole house water filter system is a dependable choice for homeowners aiming to enhance overall water quality throughout the entire home. Each cartridge is individually sealed to ensure freshness and peak performance. For complete water purification, including TDS reduction, pair this system with an iSpring Reverse Osmosis system.

Features:
  • Reliable 3-Stage Whole House Filtration: The whole house water filter system WGB31B-KSNC features a robust 3-stage setup including a 10" polypropylene sediment filter, a GAC + KDF media filter that targets lead, mercury, hydrogen sulfide, pesticides, and other common contaminants, and an advanced FC15B-NC catalytic carbon block that reduces chloramine, chlorine, VOCs, and unpleasant odors-providing cleaner, better-tasting water across your entire home.
  • Powerful Heavy Metal Reduction: The FG15B-KS water filter in the second stage uses a GAC + KDF media to reduce lead, mercury, hydrogen sulfide, pesticides, herbicides, and other common contaminants found in both city and well water.
  • Advanced Catalytic Carbon Chloramine Removal: The third-stage FC15B-NC filter uses premium catalytic carbon to efficiently reduce chloramine, chlorine, VOCs, and unpleasant tastes & odors. Independently tested by SGS, the filter achieved up to 94.4% chloramine removal according to NSF/ANSI 42 standards, providing cleaner and safer water for your entire home.
  • Compact Yet Powerful: Ideal for apartments, smaller homes, or vacation properties, this 10" x 4.5" whole house water filter fits tight spaces while delivering long-lasting, high-performance filtration.
  • DIY-Friendly Setup: The WGB31B-KSNC whole house water filtration system uses 1" NPT connections and standard 10" x 4.5" cartridges for DIY-simple installation with the help of our detailed manual and YouTube tutorials. It delivers strong water flow (up to 15 GPM) and offers low maintenance.
  • Built to Last: Designed for durability, this whole house water filter system delivers reliable performance for up to 50,000 gallons or 12 months, depending on water usage and quality. It is a long-lasting solution for those seeking a dependable whole home water filtration system.
  • Peace of Mind Guaranteed: Supported by a 1-year limited warranty and lifetime technical support from our U.S.-based customer service team. Whether you're purchasing your first whole house water filtration system or replacing your current home water filter, we're here to help-before and after your purchase.
  • Please Note: This water filter system retains healthy minerals and does not reduce TDS. For dissolved solids removal, explore our iSpring Reverse Osmosis systems-perfect complements to any water filtration system for house or whole home water filtration setup.

Specs

–
Reduction Claim:

Heavy Metals

Chloramines

Height (Inches):

10"

Stages:

3

Filter Type:

Sediment

Product Type:

Whole House Water Filter System

Diameter (Inches):

4-1/2"

Size:

10" x 4.5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy