Apply to be a TradeMaster!
Main product image of 3-Stage Whole House Water Filter System w/ 20" GAC/KDF, Carbon Block & Anti-Scale Filters
Magnifying glass
Hover image to zoom

3-Stage Whole House Water Filter System w/ 20" GAC/KDF, Carbon Block & Anti-Scale Filters

Brand:
iSpring
SKU:
WGB32B-KDS
Rating:
(0)
Q&A:
(0)
3-Stage Whole House Water Filter System w/ 20" GAC/KDF, Carbon Block & Anti-Scale Filters
Magnifying glass
Hover image to zoom
$617.39 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
3
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Height (Inches)
20" Height
Product Highlight: Size
20" x 4.5"

Description

–
Features:
  • An anti-scale water filter system that protects your pipes and household appliance from scale, corrosion, and more - The FWDS150K patented scale Inhibitor effectively sequesters calcium and magnesium. It also inhibits corrosion, particularly iron, steel, galvanized, copper, and lead, by coating the surface of your pipes. The coating serves as a protective layer that makes it harder for bio-film to form. It also helps to stabilize chlorine as the chlorine will not react with the metal pipe if the coating exists. This water filter has a capacity of 250,000 gallons of water filtration.
  • A whole house water filter with DIY installation and maintenance - refer to the manual and our helpful YouTube videos for easy DIY installation. With 1 in. NPT inlet/outlet and 20 in. x 4.5 in. water filter cartridges, WGB32B-KDS whole home water filter system has minimum impact on water flow (up to 15 GPM) and requires minimum maintenance.
  • A water filtration system with top-notch quality - The second stage FG25B-KS compound filter is specially designed to remove chlorine, lead, mercury, hydrogen sulfide, heavy metals, pesticides, herbicides, odors, and other contaminants. The third stage FC25B carbon block filter is made of high-quality coconut shell carbon for maximum filtration efficiency and filter life. It further reduces chlorine and harmful chemicals, and improves your water taste. Both water filters are tested by an independent third party to meet NSF/ANSI standards. The whole system has a capacity of up to 250,000 gallons of water filtration, enough to supply a family of four with clean water for a full year.
  • Peace of mind customer service - register online to activate your 1-year manufacturer warranty and lifetime free tech support from U.S. local support team. We stand behind our products and if you encounter any problems with any of our products please reach out to us immediately. We are happy to help!
  • Please note - This whole house water filter is installed at the main water supply line in order to treat all the water in your home. Unlike an RO system, this whole house water filtration system will NOT reduce Total Dissolved Solids (TDS) and instead keeps healthy minerals in your water; if you are interested in a filter that removes TDS consider our iSpring Reverse Osmosis (RO) systems. The polyphosphate filter does not remove calcium and magnesium from water - it only prevents those molecules from forming scale.

Specs

–
Stages:

3

Product Type:

Whole House Water Filter System

Filter Type:

Anti-Scale

Reduction Claim:

Chlorine

Diameter (Inches):

4-1/2"

Height (Inches):

20"

Size:

20" x 4.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy