Apply to be a TradeMaster!
Main product image of 3 Stage Whole House Water Filter System w/ 20" Sediment & Carbon Filters, Horizontal Housings
Magnifying glass
Hover image to zoom

3 Stage Whole House Water Filter System w/ 20" Sediment & Carbon Filters, Horizontal Housings

Brand:
iSpring
SKU:
WHO32B
Rating:
(0)
Q&A:
(0)
3 Stage Whole House Water Filter System w/ 20" Sediment & Carbon Filters, Horizontal Housings
Magnifying glass
Hover image to zoom
$560.83 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 4.5"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Height (Inches)
20" Height
Product Highlight: Stages
3

Description

–
Features:
  • 0-Gravity Slide In-out System: No more heavy lifting, upgraded from WGB series, the WHO series whole house water filter systems feature horizontal housing system with built-in drain valve, allowing filter cartridges to be slide in & out horizontally and effortlessly.
  • No More Guesswork & Overtightening: WHO series whole house water filtration systems feature Seal Mark, simply align the logo for the perfect seal, helping prevent overtightening and damaging the O-ring.
  • Commercial-Grade High Capacity Filtration: With certified industrial standard 20" x 4.5" so called "jumbo" filter cartridges, delivering clean, safe water at up to 15 GPM, lasting up to 100,000 gallons or 12 months, reducing chlorine, sediments, rust, pesticides, VOCs, odors and 1000+, guaranteed.
  • Easy Placement & Installation: Made possible by freestanding all-metal frame, standard 1' FNPT inlet/outlet, push-in quick-connect fittings, double O-rings on housings, and step-by-step YouTube guides.
  • Industry-Standard Filters: Comparing to customized proprietary filters, iSpring WHO series uses 20" x 4.5" industrial standard water filter cartridges - no obligation, widely available, and more cost-effective. The filters are individually wrapped to maintain peak performance - remember to unwrap before installing.
  • Trusted Legend US Brand: Founded in 2007, iSpring serves millions of homes and businesses across 21 countries - and growing.
  • Pro Support by True Human Agent: Register online to activate your lifetime tech support - our teams in Atlanta GA and 7 global locations are happy to help.
  • TDS-Friendly System: Our whole house water filters retain healthy minerals for balanced water. Choose iSpring whole house RO system if full TDS removal is desired.

Specs

–
Type:

Housing

Filter Type:

Sediment

Size:

20" x 4.5"

Diameter (Inches):

4-1/2"

Reduction Claim:

Chlorine

Sediment

Height (Inches):

20"

Product Type:

Whole House Water Filter System

Stages:

3

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy