Apply to be a TradeMaster!
Main product image of 3 Stage Whole House Water Filter System w/ 20" Heavy Metal & Anti-Scale Filters, Horizontal Housings
Magnifying glass
Hover image to zoom

3 Stage Whole House Water Filter System w/ 20" Heavy Metal & Anti-Scale Filters, Horizontal Housings

Brand:
iSpring
SKU:
WHO32B-KDS
Rating:
(0)
Q&A:
(0)
3 Stage Whole House Water Filter System w/ 20" Heavy Metal & Anti-Scale Filters, Horizontal Housings
Magnifying glass
Hover image to zoom
$760.46 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 4.5"
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Height (Inches)
20" Height
Product Highlight: Stages
3

Description

–
Features:
  • REDUCES CHLORINE, LEAD, MERCURY & VOCs - CLEANER WATER FROM EVERY TAP: This 3 stage whole house water filter system targets chlorine (up to 99%), dissolved lead, mercury, and volatile organic compounds (VOCs) - helping eliminate chemical taste, pool-like odor, and metallic aftertaste in water from every tap.
  • INHIBITS SCALE BUILDUP - PROTECTS YOUR WATER HEATER, DISHWASHER & FAUCETS: The WHO32B-KDS whole house water filtration system reduces hard-water scale formation before it reaches your appliances - helping prevent clogged spray arms, cloudy glassware, and reduced efficiency in water heaters and faucets. Users report visibly less white residue and smoother operation after just a few months.
  • NO MORE WATER FLOODS OR BACK STRAIN WHEN CHANGING FILTERS: Traditional whole house water filters force you to twist off heavy, water-filled housings - risking spills, leaks, and injury. The WHO series water filters solve it: horizontal housings + built-in drain valves let you safely release pressure and drain water before opening - so you slide cartridges in/out cleanly, confidently, and in under 90 seconds.
  • LOGO-ALIGNED TIGHTENING - INSTANT VISUAL CONFIRMATION THAT IT'S SECURE: When the iSpring logo on the housing cap is perfectly parallel to the floor, the cap is fully tightened and the O-ring is properly compressed. Just use the included wrench to secure it - no torque meter needed, no guesswork, and no leaks from under-tightening or over-tightening.
  • FREESTANDING STEEL FRAME - NO WALL MOUNTING, NO DRILLING, NO STUDS NEEDED: This whole house water filter stands securely on any level floor - ready for plumbing connection right out of the box. Perfect for garages, basements, utility closets, or other spaces where wall mounting isn't possible or practical.
  • USES UNIVERSAL 20" x 4.5" FILTERS - FULL CONTROL, ZERO LOCK-IN: This whole house water filter system uses standard 20" x 4.5" filters so you can freely choose the right combination for your water quality needs. The compatible replacement pack for this water filtration system is "F3WGB32BKDS".
  • LASTS UP TO 250,000 GALLONS OR 12 MONTHS - HIGH CAPACITY, LOW MAINTENANCE: This whole home water filtration system delivers full filtration performance for up to 250,000 gallons or 12 months (whichever comes first), with a high-flow capacity of up to 15 GPM and an included 9-inch long-handle wrench for secure, comfortable tightening.
  • RETAINS NATURAL MINERALS - NOT A WATER SOFTENER, DOES NOT REDUCE TDS: Unlike reverse osmosis systems, this 3-stage whole house water filter system reduces scale, corrosion, and contaminants while preserving calcium, magnesium, and potassium - protecting appliances without altering water hardness or total dissolved solids. Suitable for both municipal and well water applications

Specs

–
Product Type:

Whole House Water Filter System

Size:

20" x 4.5"

Filter Type:

Anti-Scale

Reduction Claim:

Heavy Metals

Scale

Type:

Housing

Diameter (Inches):

4-1/2"

Height (Inches):

20"

Stages:

3

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy