Apply to be a TradeMaster!
Main product image of 3 Stage Whole House Water Filter System w/ 20" PFAS, Heavy Metal & Anti-Scale Filters, Horizontal Housings
Magnifying glass
Hover image to zoom

3 Stage Whole House Water Filter System w/ 20" PFAS, Heavy Metal & Anti-Scale Filters, Horizontal Housings

Brand:
iSpring
SKU:
WHO32B-PFKDS
Rating:
(0)
Q&A:
(0)
3 Stage Whole House Water Filter System w/ 20" PFAS, Heavy Metal & Anti-Scale Filters, Horizontal Housings
Magnifying glass
Hover image to zoom
$960.39 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4-1/2" Diameter
Product Highlight: Stages
3
Product Highlight: Height (Inches)
20" Height
Product Highlight: Size
20" x 4.5"

Description

–
Features:
  • ***STOCK STATUS & NEXT SHIPMENT: This system is sold out - We sincerely apologize for the inconvenience caused by high demand. The next shipment is expected mid-September 2026. This System remains 100% refundable before shipping.
  • REMOVES PFAS, CHLORINE, HEAVY METALS & ODOR-CAUSING COMPOUNDS: The WHO32B-PFKDS whole house water filtration system removes PFAS (including PFOA and PFOS, up to 99%), chlorine (up to 99%), dissolved lead, mercury, hydrogen sulfide, volatile organic compounds (VOCs), and other common contaminants - helping eliminate chemical taste, metallic aftertaste, rotten egg odor, and persistent discoloration at every tap.
  • INHIBITS SCALE BUILDUP - PROTECTS YOUR WATER HEATER, DISHWASHER & FAUCETS: The WHO32B-PFKDS whole house water filter system reduces hard-water scale formation before it reaches your appliances - helping prevent clogged spray arms, cloudy glassware, and reduced efficiency in water heaters and faucets. Users report visibly less white residue and smoother operation after just a few months.
  • NO MORE WATER FLOODS OR BACK STRAIN WHEN CHANGING FILTERS: Traditional whole house water filters force you to twist off heavy, water-filled housings - risking spills, leaks, and injury. The WHO series water filters solve it: horizontal housings + built-in drain valves let you safely release pressure and drain water before opening - so you slide cartridges in/out cleanly, confidently, and in under 90 seconds.
  • LOGO-ALIGNED TIGHTENING - INSTANT VISUAL CONFIRMATION THAT IT'S SECURE: When the iSpring logo on the housing cap is perfectly parallel to the floor, the cap is fully tightened and the O-ring is properly compressed. Just use the included wrench to secure it - no torque meter needed, no guesswork, and no leaks from under-tightening or over-tightening.
  • FREESTANDING STEEL FRAME - NO WALL MOUNTING, NO DRILLING, NO STUDS NEEDED: This whole house water filter stands securely on any level floor - ready for plumbing connection right out of the box. Perfect for garages, basements, utility closets, or other spaces where wall mounting isn't possible or practical.
  • USES UNIVERSAL 20" x 4.5" FILTERS - FULL CONTROL, ZERO LOCK-IN: This whole house water filter system uses standard 20" x 4.5" filters so you can freely choose the right combination for your water quality needs. The compatible replacement pack for this water filtration system is "F3WGB32BPFKDS".
  • LASTS UP TO 250,000 GALLONS OR 12 MONTHS - HIGH CAPACITY, LOW MAINTENANCE: This whole home water filtration system delivers full filtration performance for up to 250,000 gallons or 12 months (whichever comes first), with a high-flow capacity of up to 15 GPM and an included 9-inch long-handle wrench for secure, comfortable tightening.
  • RETAINS NATURAL MINERALS - NOT A WATER SOFTENER, DOES NOT REDUCE TDS: Unlike reverse osmosis systems, this 3-stage whole house water filter system reduces scale, corrosion, and contaminants while preserving calcium, magnesium, and potassium - protecting appliances without altering water hardness or total dissolved solids. Suitable for both municipal and well water applications.
  • LIFETIME U.S.-BASED TECH SUPPORT - REAL PEOPLE, REAL HELP: Backed by iSpring's lifetime technical support team - all agents are based in Atlanta, GA, trained on WHO series whole house water filter systems, and available via phone, email, or live chat. Includes free access to installation videos, troubleshooting guides, and filter replacement tutorials.

Specs

–
Reduction Claim:

PFAs

Heavy Metals

Scale

Filter Type:

Anti-Scale

Diameter (Inches):

4-1/2"

Stages:

3

Product Type:

Whole House Water Filter System

Height (Inches):

20"

Size:

20" x 4.5"

Type:

Housing

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy