Apply to be a TradeMaster!
Main product image of 3 Stage Whole House Water Filter System w/ 20" Iron Manganese Reducing Filters, Horizontal Housings
Magnifying glass
Hover image to zoom

3 Stage Whole House Water Filter System w/ 20" Iron Manganese Reducing Filters, Horizontal Housings

Brand:
iSpring
SKU:
WHO32BM
Rating:
(0)
Q&A:
(0)
3 Stage Whole House Water Filter System w/ 20" Iron Manganese Reducing Filters, Horizontal Housings
Magnifying glass
Hover image to zoom
$624.25 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
20" Height
Product Highlight: Size
20" x 4.5"
Product Highlight: Stages
3
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
Features:
  • POWERFUL PROTECTION AGAINST IRON, MANGANESE, CHLORINE & SEDIMENTS: Equipped with high-capacity 20" x 4.5" jumbo cartridges, the iSpring WHO Series whole house water filter system helps reduce iron, manganese, chlorine, sediment, rust, VOCs, bad tastes, odors, and 1000+ contaminants while maintaining strong water flow up to 15 GPM for homes and light commercial use. Designed for long-lasting performance, the system delivers clean, filtered water for up to 12 months or 100,000 gallons, depending on water quality and usage.
  • EASY FILTER CHANGES - NO MORE HEAVY HOUSINGS OR WATER MESS: Traditional whole house water filtration systems require twisting off heavy filter housings filled with water - causing spills, strain, and frustration. The iSpring WHO Series features an innovative horizontal housing design with built-in drain valves, allowing you to release pressure and drain water before replacing filters. Simply slide cartridges in and out with less lifting, less mess, and less hassle.
  • BUILT-IN SEAL MARK - KNOW IT'S TIGHTENED CORRECTLY: No more guessing if the housing cap is fully sealed. The housing logo aligns horizontally when properly tightened, helping prevent overtightening, damaged O-rings, leaks, and difficult future maintenance. Easier for homeowners, safer for long-term use.
  • USES INDUSTRY-STANDARD 20" x 4.5" FILTERS - NO PROPRIETARY LOCK-IN: Unlike systems requiring expensive brand-specific cartridges, the WHO Series whole house water filter systems use universal industry-standard filters that are widely available and easy to replace. Freely customize filtration stages based on your water needs while enjoying lower long-term maintenance costs. For compatible replacement filter packs, search "F3WGB32BKS".
  • FREESTANDING METAL FRAME - NO WALL MOUNTING REQUIRED: The heavy-duty freestanding bracket allows flexible floor placement without needing to mount the whole home water filter system onto walls. Designed for easier installation and maintenance access in garages, basements, utility rooms, and tight spaces.
  • TRUSTED U.S. BRAND WITH LIFETIME TECH SUPPORT: Founded in 2007, iSpring serves millions of customers worldwide with dependable water filtration solutions. Includes lifetime technical support from real human agents based in Atlanta, GA.
  • TDS-FRIENDLY SYSTEM: Our whole house water filters retain healthy minerals for balanced water. Choose iSpring whole house RO system if full TDS removal is desired.

Specs

–
Type:

Housing

Height (Inches):

20"

Reduction Claim:

Iron

Manganese

Size:

20" x 4.5"

Product Type:

Whole House Water Filter System

Stages:

3

Diameter (Inches):

4-1/2"

Filter Type:

Iron & Manganese Reducing

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy